Apply to be a TradeMaster!
Main product image of Hydronic Six Zone Valve Controller
Magnifying glass
Hover image to zoom

Hydronic Six Zone Valve Controller

SKU:
HPZC106
Rating:
(3)
Q&A:
(0)
Hydronic Six Zone Valve Controller
Magnifying glass
Hover image to zoom
$269.20 each
In Stock
In Stock
Get 8 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Number of Zones
6

Description

–
Zoning is an ideal way to help your customers maximize comfort while enjoying energy savings, but zoning for homes with a central boiler has been time consuming — until now. Honeywell’s Hydronic Zoning Panels feature simplified setup and reduced wiring for quick installation. You’ll be able to offer your hydronic customers the many benefits of zoning easier than ever before.

Features:
  • Application Flexibility
    • Compatible with most thermostats, including power-stealing and electromechanical models
    • C-terminal available for every thermostat connection

  • Easy Access
    • Status Panel: The LED panel is visible and functional whether the cover is on or off, saving troubleshooting time
    • Hinged Door: The quarter-turn access and hinge-off front cover provide both safety and quick access

  • Installation Ease
    • Familiar Set-up: Includes the same board layout and matching functionality as the industry standard, so no additional training is needed
    • Flexible Mounting: The gravity centered hang hole speeds mounting, and the included DIN rail mounting system offers an additional option
    • Color-coded Wiring: Easy-to-understand labels coded to wire colors increase installation speed and decrease the risk of errors
    • Simple Layout Cover: The covered control board reduces visual clutter and provides a surface for clear, plain language labeling

  • Backed By Honeywell: Proven history of reliable performance and product support
  • 5-Year Warranty


Includes:
  • (2) 24V 40 VA transformer

Specs

–
Application:

Zoning

Number of Zones:

6

Hertz:

60

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
67%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I will purchase from Supply House exclusively!

Had an original purchase under warranty that failed. Tech could not figure why. Contacted Supply House and representative was polite, helpful, and sent out replacement immediately, all in one phone call! Doesn't get any better.
Craig pn the ranch.
Paso Robles, Ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Zone Controller

Did everything I Could Ask For. Cover Is Tricky To Get Off. Knock Outs For Mc Cable Inserts Are Hard To Get Out Without Breaking The Plastic. I Think The Back Cover Should Be Reinforced With Thin Gauge Metal. Screws Through The Plastic Back Are The Only Thing Supporting It. Manual Shows About 6 Or 7 Wire Diagram Scenarios. The Illustration Of The Diagrams Weren't The Best But Was Able To Find The Right One For Me And Works Perfectly As Should.
Tinman517
Michigan
4 years ago
Was this review helpful to you?

Great Zone Controller

Did everything I Could Ask For. Cover Is Tricky To Get Off. Knock Outs For Mc Cable Inserts Are Hard To Get Out Without Breaking The Plastic. I Think The Back Cover Should Be Reinforced With Thin Gauge Metal. Screws Through The Plastic Back Are The Only Thing Supporting It. Manual Shows About 6 Or 7 Wire Diagram Scenarios. The Illustration Of The Diagrams Weren't The Best But Was Able To Find The Right One For Me And Works Perfectly As Should.
Tinman517
Michigan
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy