Apply to be a TradeMaster!
Main product image of #60 Extrol EX-60 Expansion Tank (6.7 Gallon Volume)
Magnifying glass
Hover image to zoom

#60 Extrol EX-60 Expansion Tank (6.7 Gallon Volume)

Brand:
Amtrol
SKU:
103-1
Rating:
(89)
Q&A:
(7)
#60 Extrol EX-60 Expansion Tank (6.7 Gallon Volume)
Magnifying glass
Hover image to zoom
$124.26 each
In Stock
In Stock
Get 299 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow

MANUALS (3)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
6.7 Gallons
Product Highlight: Warranty
7 Year Limited Warranty
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Height (Inches)
23" Height
Product Highlight: Diameter (Inches)
11" Diameter
Product Highlight: Thread Type
Male Thread Type

Description

–
Features:
  • For use with closed hydronic heating and cooling systems
  • Factory pre-charged to 12 psig
  • Pre-charge should be adjusted to equal minimum operating pressure at tank location
  • Maximum working pressure: 100 psig
  • Accepts 2.7 gallons of expansion
  • Maximum operating temperature: 240ºF

Specs

–
Tank Volume:

6.7 Gallons

Height (Inches):

23"

Warranty:

7 Year Limited

Application:

Heating

Diameter (Inches):

11"

Max Accepted Volume:

2.5 Gallons

Max Pressure (PSI):

100

Thread Type:

Male

Max Temp (F):

240°F

Precharged PSI:

12 psi

Thread Size:

1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Tank Volume
Max Accepted Volume
6.7 Gallons
2.5 Gallons
Model 111-125 Fill-Trol w/ 1-1/4" Purger & Air Vent (7.4 Gallon Volume)
SKU: 111-4
7.4 Gallons
2.5 Gallons
7.6 Gallons
2.5 Gallons

You May Also Need

1" Press Full Port Forged Brass Uni-Flange Isolator Flange
SKU: 81404HV
Webstone

Product Reviews

4.65 out of 89 reviews
94% would recommend this product
4.65
out of 89 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
8%
3 star
6%
2 star
2%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

giddy

Replaced my 12-year-old expansion tank with the Extrol-60.. set the tank pressure to 12 PSI.. charged my heating system and started it up.. monitored until the boiler stopped after coming to temperature.. pressure relief didn't pop and system pressure maxed out at 20 PSI.. I was all giddy with my heating system again. Thank you Supply House for a competitive price and timely delivery. Very happy with the professional and excellent service from your company and staff.
VS

Most Liked Negative Review

Disappointed

Seven years after its installation, my Model 60 Extrol expansion tank developed five pinhole leaks in the course of an evening around the periphery of the tank 15" above the base. I was hoping for better.
Showing 1-10 of 89 reviews

Perfect fit

good quality product, I have trusted this brand for many years.
Dr. Heat
Catskill,NY
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick delivery

Great price very to to arrive.
Kpn
Chicago
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Perfect fit, problem solved
Rich
Ny ny
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was a great purchase

Expansion tank for my boiler quick delivery
Jerry
Chicago il
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Had plans to reuse the previous expansion tank during a boiler "Remodel". It was originally installed upside down and when it was removed it was found to have failed; water in bladder and red rust observed at input side from the trapped air. Couldn't find a direct replacement locally but found it on Supplyhouse much cheaper and it got here fast.
Warren
Santa Fe
11 months ago
Was this review helpful to you?

Would never buy from them again- shipped dented used product

Really messed me up bad, they shipped me an open box dented and scratched up tank that I couldn't even install, and I had to pay a plumber that came over for nothing! This was a Sunday and I had no other option but to have zero hot water because of this scenario. I tried to email them and got ZERO response.
Jays
NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Fast shipping
Jorge
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product arrived in perfect condition and works!

Needed a replacement for my old EX-60 Expansion tank that was full. This is very similar, only difference is the length. My contractor friend installed this in about 5 minutes, and he said it was easy to do. This tank arrived very well packaged. Happened to mention where I purchased it, and for a reasonable price. Turns out he orders from SupplyHouse.com all the time and says I chose a great company!
Andrea
Albany, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would not buy again.

Installed less than 1 year ago and it already developed a leak and had to be replaced.
Pp
Vt
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Benchmark expansion tank. Love the inspection window

Great tank. I love the inspection window on the cap for the air bladder chamber. No more guessing. I was concerned when I went to install it because I had an EX-60 tank and it was 2" shorter than my old EX-60. Same diameter. They must have changed something because the specs on the label were identical.
Klondike
Avon, CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

7 Questions
7 Questions
ASK A QUESTION

Q: Is this tank suitable for use in a closed loop system containing glycol?

Asked by Chris 11 years ago

Add your answer

* Required Field
-

It’s been working fine for me for 6 years now in a closed loop system with propylene glycol.

Was this review helpful to you?
- Master Plumber Tom

Yes it is, see this guide to be sure you are getting the right size. http://www.amtrol.com/support/extrol_res_sizing.html

Was this review helpful to you?

Q: I am converting an old overhead tank to a bladder tank after I piped in a spirovent last month. Your calculator tells me to use a #90, but amtrol's site sizes it for a #60? Output BTU is 120,000 and I have a mix of radiators and fin....which one is right?

Asked by Benj 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

its hard to say without all the info, over sizing slightly wont hurt the system, under sizing will.

Was this review helpful to you?

Q: can the expansion tank be mounted with the feed side down?

Asked by stel 12 years ago

Add your answer

* Required Field
-

Shouldn't be a problem with bladder tanks.

Was this review helpful to you?
- Master Plumber Tom

Yes you can, I have installed them Up down and sideways and they work fine.

Was this review helpful to you?
-

Yes you can it will work the same either way!

Was this review helpful to you?

Q: Installed on my system is an extrol model 60. The blow-off valve constantly releases when the temperature is set to 68 degrees and then the pressure rises to about 30 psi. The pressure tank always seems either cold or a little warm. i replaced the pressure valve already, so i am assuming the tank is not working properly(the pressure is holding at 12psi.) should i replace with the same model or a larger one? do you think from my description my diagnosis is correct?

Asked by IBK from NJ 13 years ago

Add your answer

* Required Field
-

I am just a home owner and novice at hot water systems, I have a 103 year old house with the original boiler and heating system that was converted from coal to natural gas in the 50's. I bought the Extrol Model 60 because the holding expansion tank in the attic had developed a leak and could not be repaired. The tank in the attic was exposed to the atmosphere and would allow water to expand by filling up the tank witch was above the entire system thus sealing the operating part of the system from the oxygen. I needed a way to regulate the expansion in the system by not having to have a tank in the attic and protecting the water from the corrosive power of oxygen. Now a 103 years have passed and we now have expansion tanks that can be installed right next to the boiler instead of the highest point on the system. It is possible to have to small of a expansion tank on your system, depending on the water volume your system contains. I am assuming you have a low pressure sealed hot water system? It should operate fine around 5 to 10lbs psi. The purpose of the tank is to absorb the expansion of the water as it heats up without exposing the water to oxygen, while not allowing the pressure to pop your blow off valve. Inside the tank is a rubber diaphragm that expands and allows water to fill inside the tank to equalize the pressure in the system. When the system cools down the water volume shrinks as does the rubber diaphragm pushing water back into the system. I am assuming that the valve stem you have pictured in the photo is the one on the bottom of the expansion tank, and NOT the pressure blow off valve that continually releases at 30 psi. The valve on the bottom of the tank is the other half of the expansion tank that holds air on the other side of the rubber diaphram, it comes from the factory with a pre- charged pressure. You can check the pressure of air in the tank with a tire pressure gauge. You can adjust the pressure in the tank by releasing the air or adding air with a bicycle pump. the purpose of the air pressure is to help the diaphragm regulate the pressure in the tank as different systems operate on different pressures. The air pressure in the tank could be so high that it is pushing to hard on the diaphragm and not allowing the water to expand into the tank, thus allowing the pressure to build up to high in the system. You can bleed off the air in the tank to equal the operating pressure of your system when the water is cold. As the system heats up you can watch the pressure gauge and bleed off the air little by little so it doesn't go to high above the operating pressure of your system. The same can happen if your volume of water in your system is so great that it expands so much it is filling the tank to full capacity and the pressure has no where to go. You would have to have a pretty huge house and system for this to happen with this size of tank. One way to check if the tank is too full of water is to tap on the tank lightly with you finger. The top of the tank should make a low thud sound meaning water is present, while the bottom should sound tinny and empty. As the water expands and heats up the thud sound should slowly creep down further toward the bottom of the tank. If your pressure valve is still blowing off and the tank sounds tinny, then water is not expanding in the tank, maybe a closed valve somewhere or a clogged pipe or to much air pressure in the bottom of the tank. If there is any water that leaks out of the valve on the bottom of the tank at any time, that means the diaphram is broken and the tank is completely shot. You need a new tank at this point. If only air comes out of the valve on the bottom the tank it is most likely fine. If water does not come out of the tank and it sounds full of water you can try pumping some air into the bottom of the tank and bleeding water out of the system to push the diaphragm up inside the tank giving some room for the water to expand, when the water is cold, less than a quarter of the top of the tank should contain water. Hope this helps, good luck.

Was this review helpful to you?
-

There are a lot of variables involved. A couple things you didn't include are total system water volume and max system temp change. Glycol content too for expansion rate. Those factors dictate extrol tank size. IE: 100 liters of water expands by 1.28 liters going from 20 to 80C (from engineers toolbox) Aside from that, I'd test the tank bladder. Remove the tank and check the air pressure, if 0 try to add air, does it hold? Does the tank have water in it after being removed? - failed bladder.

Was this review helpful to you?
-

Try releasing a little air out of the tank and see if any water comes with it, if so, the bladder is compromised and you need a new tank. If not I am not sure what is causing you issue.

Was this review helpful to you?
-

Try releasing a little air out of the tank and see if any water comes with it, if so, the bladder is compromised and you need a new tank. If not I am not sure what is causing you issue.

Was this review helpful to you?

Q: System is leaking at the top of the PRV check valve. What should I do to correct this?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We would recommend that you repair or replace the PRV.

Was this review helpful to you?

Q: I have a no-name (no model, no brand, nothing label on the tank) expansion tank in my hydronic system. It is leaking out some bubbles in the steel in the top part of the tank so I assume it needs replaced. The boilers are cast iron but the in floor radiant is plastic tubing. The existing tank is about 11 inches in diameter and about 20 inches in length. Can I assume a replacement tank of similar dimensions will work?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please use our expansion tank sizing calculator at the link below for a good estimate. http://www.pexsupply.com/pex/control/ExpansionTankSizeCalculator

Was this review helpful to you?
- Homer

Yes! After all it is working so far. #60 is pretty big. You can always use a larger Exp tank, but not too small or you will push water out of the boiler relief valve. I would go with an RX tank unless you are sure that your PEX has an oxygen barrier on it. I think that you have non-barrier PEX cuz your tank is rustin' out. If it does have a barrier use a regular tank (Extrol). Does your tank have the fill valve on top of the Exp tank (like a Filtrol-110 or a separate press. regulation fill valve to set system pressure)? The RX doesn't have any system pressure regulation built in like a Filtrol , so you need a P.R.(fill) Valve set to 12-15 psi.with RX tank inflated the same psi. If PEX is non-barrier get a good mico-bubbler, like a Sparco and not an air scoop, air eliminator. Cuz oxygen gets into non-barrier PEX and rusts out the iron parts.

Was this review helpful to you?

Q: I have had a #60 Extrol Expansion Tank in my system operating flawlessly for 3 years, until I noticed a bubble in the paint near the top, side, where the groove that is formed at the factory is located. I touched the bubble, and it's leaking!!! Is this the proper tank for a cast iron closed loop heating system? The system pressure maximum is 22 PSI (hot water, not steam)

Asked by Dave 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this is the correct tank.

Was this review helpful to you?
- Homer

How old is the Exp tank? Less than 5 yrs? You have oxygen getting into your system. Is your system In-Floor? Is it PEX plastic tubing? See Utah's response above about PEX. Your pressure should be 12-15 psi for a two story house, 16-19 psi @ 180 degrees. If your tank is rusting out because of O2 getting into your system, your rusting out the iron pumps, flanges, and heat exchanger in the boiler, too.---I've found in life everything works flawlessly until it doesn't.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy