Apply to be a TradeMaster!
Main product image of EconoSwitch 7-Day Programmable Wall Switch w/ Solar Timetable (White)
Magnifying glass
Hover image to zoom
EconoSwitch 7-Day Programmable Wall Switch w/ Solar Timetable (White)
Magnifying glass
Hover image to zoom
$78.56 each
In Stock
In Stock
Get 16 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
120v
Product Highlight: Programmability
Solar Timetable, 7 Day
Product Highlight: Max Temp (F)
122°F Max Temp
Product Highlight: Wattage
1800 Watts

Description

–
When it comes to automatically controlling outdoor or indoor lights, pool pumps or fans, Honeywell’s EconoSwitches ease of use and sleek design makes them much appreciated by homeowners while contractors enjoy their easy installation. As with all Honeywell Switches and Timers, the EconoSwitches are synonymous with reliability and convenience while enabling energy savings and providing security to homeowners.

Product Specifications
  • Application: Incandescent lights; Halogen lights; Fluorescent lights; CFLs; Electronic ballasts; Motors (up to 1 HP)
  • Dimensions (in.): 1-13/16 in. wide x 2-23/32 in. high x 1-13/16 in. deep
  • Dimensions (mm): 43 mm wide x 68 mm high x 43 mm deep
  • Comments: Single pole 3 wire; Multiswitch (3-way), 4 wire; White backlit screen; Hidden lock
  • Electrical Ratings: Maximum Load - 1800 W resistive or inductive, 1 HP motor @ 120 V; Inductive Load--15 A @ 120 Vac; Resistive Load - 1800 W @ 120 Vac
  • Frequency: 60 Hz
  • Approvals, Underwriters Laboratories Inc.: Approved
  • Electrical Connections: Single pole 3 wire (line, load, neutral); Multiswitch (3-way), 4 wire (line, load, neutral, three-way)
  • Voltage: 120 Vac
  • Shipping and Storage Temperature Range (F): -40 F to 140 F
  • Shipping and Storage Temperature Range (C): -40 C to 60 C
  • Ambient Temperature Range (F): Operating: 5 F to 122 F
  • Ambient Temperature Range (C): Operating: -15 C to 50 C
  • Programmability: Weekly/Daily Programming (21 on, 21 off); Solar timetable; Random
  • Operating Mode Random; Manual (conventional on/off switch); Automatic
  • Electrical Ratings, Motor 1 HP @ 120 Vac

Specs

–
Color:

White

Voltage:

120v

Hertz:

60

Programmability:

Solar Timetable

7 Day

Operating Temp Range:

5° to 122°F

Max Temp (F):

122°F

Wattage:

1800

User Interface:

Push Button

Features:

Backlit Display

Events:

21 ON / 21 OFF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.78 out of 23 reviews
95% would recommend this product
4.78
out of 23 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
4%
3 star
0%
2 star
0%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Simple to use and install

As long as you take a minute to read and follow the instructions, the average person can easily install and program this timer. I use it to control lights on the front of the house, which until now I have manually switched on/off every day. Happily that crazy routine is now over. My favorite feature is the awareness of sunrise/sunset time for my home location. This was probably only the first of several of these I will purchase.
VS

Most Liked Negative Review

Make Sure You Read the Addendum!

Make Sure You Read the Addendum! Had to go back and correct the wiring on 3 installations because I followed the wiring instructions in the box and on the device. This model should be recalled and packaged with proper installation instructions.
Showing 1-10 of 23 reviews

Good time, difficult to program

Installed for all outdoor lighting. But not easy to program schedule.
Petrol Pete
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works exactly as expected

Arrived on time, easy to install and program.
JB
Pinetop, AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Make Sure You Read the Addendum!

Make Sure You Read the Addendum! Had to go back and correct the wiring on 3 installations because I followed the wiring instructions in the box and on the device. This model should be recalled and packaged with proper installation instructions.
Rob from AZ
AZ
6 years ago
Was this review helpful to you?

Better than the ones I found in the big box stores

Large buttons, large display, easy to program. Supply House always has great products and great service.
LM
OKC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great water filters that do their job!

I use these water filters on my house water supply, one as a pre-filter before going into a large water conditioner and the second filter after coming out of water conditioner to polish the water. We have some of the best tasting soft water around, We are spoiled.
Papaboo
Spring Hill, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A quality timer switch that does NOT need batteries!

I really like the fact it does not need batteries like all other timer switches. Very nice and easy to program. It even uses the Lat Long settings to know exactly when its sun up and sun down.
Ingvey
Sav
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product at a very fair price

I'm an electrical contractor, we use a lot of these timers because they are very good quality, fairly easy to program and have had little to no problems.
Ken
Hopewell Junction ny
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great timer . Great price. Easy to program
Joe the Electrician
Jersey
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!

Great for exterior garage lights!
Dog mom
Sacramento
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fair price, quick shipment

fair price, quick shipment and reasonable ship charges
blair65
delaware
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: In a power failure will it maintain the programming?

Asked by Chuck 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Only the time must be set if the outage lasts more than 4 hours; all other settings and programs are permanently saved.

Was this review helpful to you?

Q: Can this switch be used with outdoor fixtures that have LED bulbs?

Asked by OhGee 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

It should work as long as the fixtures and lights are lower or equal to what the switch is rated for.

Was this review helpful to you?

Q: I have misplaced, probably threw out, the directions on how to program the programmable wall switch. Are there directions on line?? mm

Asked by WiseConversations 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Please see installation instructions here: https://customer.honeywell.com/resources/Techlit/TechLitDocuments/69-0000s/69-2504EFS.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy