Shop Resideo Sale
Main product image of 120V Replacement Power Box Assembly for F50, F300 Series
Magnifying glass
Hover image to zoom

120V Replacement Power Box Assembly for F50, F300 Series

SKU:
PS1201B25
Rating:
(21)
Q&A:
(1)
120V Replacement Power Box Assembly for F50, F300 Series
Magnifying glass
Hover image to zoom
$506.83 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Used With
F50 Series, F300 Series

Description

–
25 inch box for 16x25, 20x25 Electronic Air Cleaners. For use with units not equipped with Airwatch Indicators.

Replaces 208417K, 208417R, 208417S, 208417T, 208417U

Specs

–
Voltage:

120v

Used With:

F50 Series

F300 Series
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
4.95 out of 21 reviews
100% would recommend this product
4.95
out of 21 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
5%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 21 reviews

Yes I would buy again

Replaced my 20 year old power supply box. This one fits right into the space where the old one was. Quick and easy ordering.
Dave
Wa
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

power supply working but needs better packing

Product is good working well .But packing needs to be better and box taped better. the box arrived open Hardley any packing material inside and power supply was hanging out. For the price of this product should be taken care of almost sent it back.
Dan
Spokane
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again. Hopefully I won't have to.

This is a replacement on a return for the filter for my furnace. So far so good. It is working! Most importantly for me when the first one did not work you replaced it with no trouble. Thank you.
cebula
Dearborn,MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Replacement Power Supply

I replaced a almost 6 year old power supply that was buzzing through the vents and kept us up one night. It took me 15 minutes to switch out the old power supply and install the replacement. I would definitely recommend SupplyHouse.com.
Vic
Ambler Pa.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

use to replace HoneyWell supply that went bad. I was plug and play.. replacement went well!!
ED
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Accurate replacement part.

Fairly easy process to replace my old and faulty power box.
Duke
Chicago
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It fit, delivered fast

This was a perfect replacement for the power head on my air cleaner.
Trekrider2001
Woodinville WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Honeywell's electronic air cleaner is the best

Great product and great supplier. lower prices for high quality products.
Johnny D.
Randolph, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Perfect replacement
Bryan W
Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement Power Box

I was a little apprehensive when received as I could tell it been used. Probably by someone that found Power Box was not their problem. Only problem was small bend on top cover, which I was able to correct. It tested good. I appreciated the fast service. I ordered it one day and received it the next. Tested and installed same day.
Bill
St. John, IN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How long is the warranty on this?

Asked by Sean Dorn 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

We honor a 1 year warranty on replacement parts (including this part) provided the correct part was used.

Was this review helpful to you?