Shop Klein Tools Limited Time Promotion
Main product image of 120V Replacement Power Supply (F50, F300)
Magnifying glass
Hover image to zoom

120V Replacement Power Supply (F50, F300)

SKU:
PS1202A00
Rating:
(20)
Q&A:
(0)
120V Replacement Power Supply (F50, F300)
Magnifying glass
Hover image to zoom
$246.50 each
In Stock
In Stock
Get 4 Thu, Oct 15
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
F50 Series, F300 Series
Product Highlight: Voltage
120v

Description

–
Please note this part does NOT come with the ground choke and ground wires.

120V Replacement Power Supply

For models F50F, F300A, F300E

Replaces 208414A, 208414B, 208414C

For use with air cleaners equipped with Airwatch Indicators

Specs

–
Used With:

F50 Series

F300 Series

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.9 out of 20 reviews
100% would recommend this product
4.9
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 20 reviews

Fast shipping

The parts arrived the second day. It came with clear installation instruction and brought the air filter back to life.
Charles
Clinton, New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought this product several times. It fits.

This power supply fixes my old Honeywell air filter. The old design was better and lasted longer. This one seems to go about three years. Super fast shipping and great service from SupplyHouse.
DD_Vol
Knoxville, TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked prefect

Worked prefect in my honeywell F50f air cleaner. Shipped and recieved very fast. Great US based company. Would use again and recommend.
GFUNK
Albany NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good upgraded unit. Fixed air electronic air filter

Good price, fast ship and worked perfect nice upgraded unit
Mhoop
Seattle
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works with 1994 Honeywell F50F

I had to extend the length of the ground wire and the E4 wire (for the airflow sensor), but my 28 year old air cleaner is now working like new! Delivery of the power supply board was fast, also.
David
OH
4 years ago
Was this review helpful to you?

Fantastic service and assistance

I called and got a live person almost immediately. The lady gave me fantastic service. I received the part I needed within two days. It was under warranty and I put the part on and returned it to them with the prepaid label they furnished.
Mike
Charleston, MO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit, Got the F300 working again.

Very quick shipping and a great price for this replacement part. The air cleaner works like new again.
Ed
North Platte, NE
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better design than the orginal

This was used to replace a failed power supply. It was easy to install and set. The adjustability allows operation with less ozone production.
Former Engineer
Cle Elum
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

great part fit in with no effort perfect
zoomer
st louis mo.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solved the problem!

Perfect manufacturer's replacement of original 17 year old power supply...easy to install....and now units is working again like new!
Bernie from Cali
CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy