Apply to be a TradeMaster!
Main product image of Electric Heat Sequencer (90 sec timing)
Magnifying glass
Hover image to zoom

Electric Heat Sequencer (90 sec timing)

SKU:
R24AA3004
Rating:
(1)
Q&A:
(0)
Electric Heat Sequencer (90 sec timing)
Magnifying glass
Hover image to zoom
$31.99 each
In Stock
In Stock
Get 8 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Honeywell R24 Series Heat Sequencers are solid-state positive temperature coefficient (PTC) heaters that mount in any position. Quick-connect terminals speed up installation. In addition to the fact that, the R24 Series Heat Sequencers replace a wide range of models.

Specifications
  • Solid-state PTC Heaters
  • Quick-connect terminals
  • Shock and vibration resistant
  • Mounts in any position
  • Contact ratings - to 25 Amps at 120 or 240 Volts, and 12.5 Amps at 480 Volts
  • Full-load rating auxiliary contacts
  • Standard operating ambience temperature between -40 C and 73.8 C (-40 F and 165 F)
  • UL approved, CSA/CUR approval pending

Specs

–
Application:

Electric Heating

Voltage:

24V

Contact Ratings:

25A Resistive and 14A Inductive at 120 Vac

Off Timing Delay:

1 - 30 sec

On Timing Delay:

30 - 90 sec

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what I needed

Just what I needed and you guys had it when the local guys had to order it. Item was packaged nicely and shipping was fast. Thanks.
Monroe
Salisbury, NC
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy