Apply to be a TradeMaster!
Main product image of Electric Heat Sequencer w/ 4 switches (110 sec timing)
Magnifying glass
Hover image to zoom

Electric Heat Sequencer w/ 4 switches (110 sec timing)

SKU:
R24DB4005
Rating:
(6)
Q&A:
(0)
Electric Heat Sequencer w/ 4 switches (110 sec timing)
Magnifying glass
Hover image to zoom
$56.71 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Honeywell R24 Series Heat Sequencers are solid-state positive temperature coefficient (PTC) heaters that mount in any position. Quick-connect terminals speed up installation. In addition to the fact that, the R24 Series Heat Sequencers replace a wide range of models.

Specifications
  • Solid-state PTC Heaters
  • Quick-connect terminals
  • Shock and vibration resistant
  • Mounts in any position
  • Contact ratings - to 25 Amps at 120 or 240 Volts, and 12.5 Amps at 480 Volts
  • Full-load rating auxiliary contacts
  • Standard operating ambience temperature between -40 C and 73.8 C (-40 F and 165 F)
  • UL approved, CSA/CUR approval pending

Specs

–
Application:

Electric Heating

Voltage:

24V

Contact Ratings:

25A Resistive and 14A Inductive at 120 Vac

Off Timing Delay:

1 - 110 sec (all switches)

On Timing Delay:

1 - 110 sec (all switches)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I will buy this again

I end up replacing my sequencer every year or two. I have a 34 year old furnace it is better to fix it myself than have it done or replaced.
rrose75
Oregon
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

It worked perfectly as a replacement as the old one I had was obsolete. Working great.
AmesJay
Colorado
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Electric Heat Sequencer

I use this product in our 15KW electric furnace. The furnace is about 35 years old and this relay is better than the original ones. Very easy to install. The price was right and their shipping was quick.
Chiguy
Newport, Or.
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product exlient price

just happen that I had two calls needed this sequencer two diffrent homes got both furnaces back in heat good job pex supply.
judge
tazewell va.
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Beat the sequencer rip-off

[...] my sequencer needed replacement again due to a faulty wire heatng it up. I replaced the sequencer with a new R24 in about 15 minutes myself. [...]. Do it yourself!
Gare Bear
Spokane, WA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact fitting replacement

I have an "older" electric furnace and this replacement fit perfectly - there were pre-drilled holes in the plenum which accepted the tab and screw alignment. Works good, hope it lasts as long as the previous unit - time will tell.
DEC Repairs
Tonasket, Washington
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy