Shop Resideo Sale
Main product image of 24 V Electric Heater Relay w/ SPST Switching
Magnifying glass
Hover image to zoom

24 V Electric Heater Relay w/ SPST Switching

SKU:
R841D1036
Rating:
(0)
Q&A:
(0)
24 V Electric Heater Relay w/ SPST Switching
Magnifying glass
Hover image to zoom
$76.77 each
In Stock
In Stock
Get 7 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Temperature Range (F)
-20°F to 150°F

Description

–
Use with two-wire, 24 Vac thermostat to control electric heating equipment such as baseboard, ceiling cable and duct heaters.

Features
  • Operate with each cycle of the thermostat (4 to 6 cycles per hour).
  • Each relay switches up to a 5,000 W load.
  • Contacts make and break in about 75 seconds.
  • Mount in any position.
  • Includes 1/2 in. (13 mm) male conduit bushing.
  • Includes:Enclosure w/conduit bushing.

Specs

–
Type:

SPST

Voltage:

24V

Temperature Range (F):

-20°F to 150°F

Hertz:

60

Application:

Electric Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy