Shop Resideo Sale
Main product image of 277v Relay w/ Built In 24V Transformer
Magnifying glass
Hover image to zoom

277v Relay w/ Built In 24V Transformer

SKU:
RC840T-277
Rating:
(1)
Q&A:
(0)
277v Relay w/ Built In 24V Transformer
Magnifying glass
Hover image to zoom
$101.49 each
In Stock
In Stock
Get 41 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
347v

Description

–
Features:
  • Direct replacement for any brand name relay
  • Built-in 24 V transformer for easy installation
  • Compatible with 24 V thermostats with 2-wire connections (R, W) or 3-wire connections (R, W, C)
  • Immediate relay activation provides improved temperature control and comfort
  • Epoxy-soundproofed relay ensures quiet operation
  • Low current consumption means multiple relays can be controlled by a single thermostat

Specs

–
Voltage:

347v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Only game in town

This Honeywell product is the only 277v relay with a built in 24v transformer that I have found. I bought these to replace the same product which was only a few years old that were destroyed by a power surge. Could they have designed it better so that they wouldn't have literally exploded due to the power surge? Fortunately the circuit breakers tripped or I would have had a fire. Other than that, the other 9 of these that I have are working flawlessly. It would be helpful if the product materials better described how to hook them up in parallel circuits using the same thermostat. By the way I am not an HVAC professional.
Wolfman
Northern Michigan
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy