Shop Resideo Sale
Main product image of Remote Setpoint and Sensor for V100 and V2000 Series Radiator Valves (Dual Capillary)
Magnifying glass
Hover image to zoom

Remote Setpoint and Sensor for V100 and V2000 Series Radiator Valves (Dual Capillary)

SKU:
T100C1026
Rating:
(0)
Q&A:
(0)
Remote Setpoint and Sensor for V100 and V2000 Series Radiator Valves (Dual Capillary)
Magnifying glass
Hover image to zoom
$167.01 each
In Stock
In Stock
Get 7 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
V2000 Series, V100 Series
Product Highlight: Diameter (Inches)
1-3/16" Diameter
Product Highlight: Temperature Range (F)
43°F - 79°F
Product Highlight: Mount
Setpoint Dial on Outside of Heating Cabinet

Description

–
Allow automatic temperature control in two-pipe steam or hot water systems for free standing radiators, convectors, and other heating units with standard capacity requirements. Provide comfort and energy savings at affordable prices.

Product Features:
  • Continually monitors and adjusts room temperature for consistent comfort and relief from under-heating and overheating.
  • Valve seat disc, which is made of resilient material (EPDM), ensures tight shutoff on steam or hot water systems.
  • Nickel plated brass casted body with working parts in cartridge insert for ease of service.
  • Controls include sensor, setpoint dial and valve actuator; components may be integral or connected by capillary tubes.
  • Require no electrical connections.
  • All working parts are replaceable using service tool (MT100C1016) while valve remains in service, in-line, under pressure.
  • Valves normally open without control mounted.
  • Valves may also be used with MV100 Electric Zone Valve Actuator.


Product Specifications:
  • Description: Thermostatic Radiator Actuator with remote sensor, 2-4ft 6 in. capillary and 1-3/16 in. collar diameter
  • Application Type : A control with remote setpoint and sensor mounted with setpoint dial on outside of heating cabinet; sensor mounted beneath heating coils in cold air return. Dual capillary. For V100 valves.
  • Application: Standard Capacity Thermostatic Radiator Actuator
  • Used with Valve: V100, V2000
  • Sensor (integral or remote): Integral
  • Setpoint (Integral or Remote): Remote
  • Capillary Length (ft): (2) 4-1/2 ft.
  • Temperature Range: 48 F to 79 F
  • Collar Diameter: 1-3/16 in.
  • Replaces: American Steam - 02-320-00. Taco - 5211. Danfoss RA2000 - 013G8233. Ammark - 74. TM Macon - TMLZ B52000. NT Macon - NTL B55000. (in combination with V100)

Specs

–
Application:

Accessory

Used With:

V2000 Series

V100 Series

Setpoint:

Remote

Sensor Type:

Remote

Diameter (Inches):

1-3/16"

Temperature Range (F):

43°F - 79°F

Mount:

Setpoint Dial on Outside of Heating Cabinet

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy