Apply to be a TradeMaster!
Main product image of Remote Sensing and Integral Setpoint for V100 and V2000 Series Radiator Valves
Magnifying glass
Hover image to zoom

Remote Sensing and Integral Setpoint for V100 and V2000 Series Radiator Valves

SKU:
T100F1395
Rating:
(0)
Q&A:
(0)
Remote Sensing and Integral Setpoint for V100 and V2000 Series Radiator Valves
Magnifying glass
Hover image to zoom
T100F1395 has been discontinued
Discontinued January 13, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Used With
V100 Series, V2000 Series
Product Highlight: Diameter (Inches)
1-3/16" Diameter
Product Highlight: Temperature Range (F)
43°F - 79°F

Description

–
Used with Valve: V100, V2000
Valves may also be used with MV100 Electric Zone Valve Actuator.

Allow automatic temperature control in two-pipe steam or hot water systems for free standing radiators, convectors, and other heating units with standard capacity requirements. Provide comfort and energy savings at affordable prices.

Product Features:
  • Continually monitors and adjusts room temperature for consistent comfort and relief from under-heating and overheating.
  • Valve seat disc, which is made of resilient material (EPDM), ensures tight shutoff on steam or hot water systems.
  • Nickel plated brass casted body with working parts in cartridge insert for ease of service.
  • Controls include sensor, setpoint dial and valve actuator; components may be integral or connected by capillary tubes.
  • Require no electrical connections.
  • All working parts are replaceable using service tool (MT100C1016) while valve remains in service, in-line, under pressure.
  • Valves normally open without control mounted.
Product Specifications:
  • Description: Thermostatic Radiator Actuator with remote tempearture sensing and integral sensor and 1-3/16 in. collar diameter
  • Application Type : Thermostatic radiator valve controller for use with V100 series valves. With remote temperature sensing and integral set point. Adjustable limits.
  • Application: Standard Capacity Thermostatic Radiator Actuator
  • Sensor (integral or remote): Integral
  • Setpoint (Integral or Remote): Integral
  • Capillary Length (ft): 6 ft. 8 in.
  • Temperature Range: 43 F to 79 F
  • Collar Diameter: 1-3/16 in.
  • Replaces: American Steam - 02-120-00. Taco - 5203. Danfoss RA2000 - 013G8202. Ammark - 73. TM Macon - TMZ B32000. NT Macon - NTZ B35000. (in combination with V100)
  • Comments: Adjustable Limits

Specs

–
Application:

Accessory

Used With:

V100 Series

V2000 Series

Setpoint:

Integral

Sensor Type:

Integral

Diameter (Inches):

1-3/16"

Temperature Range (F):

43°F - 79°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm