| Amperage: | 7.5 |
|---|---|
| Application: | Heat Pump Single-Stage (Heat/Cool) |
| Stages: | 1 Heat/1 Cool |
| Voltage: | 24V Low voltage |
| User Interface: | Mechanical |
| Programmability: | Non-Programmable |
| Mount: | Horizontal |
| Options: | Fan Control |
| Changeover: | Manual |
| Temperature Range (F): | 45°F - 95°F |
| Wattage: | 3.6 to 225 |
| Wiring: | G O B W Rc Y R |
| Color: | Premier White |
| Height: | 2-7/8" |
| Width: | 4-3/4" |
| Depth (Inches): | 1-3/8" |
Be the first to write a review.
The manufacturer's recommended replacement for your T872C1004 thermostat, T874C1018, is an obsolete model with no cross-reference information.