Apply to be a TradeMaster!
Main product image of Digital Non-Programmable Line Volt Thermostat for Electric Heating with TRIAC (120v/208v/240v), TH450
Magnifying glass
Hover image to zoom

Digital Non-Programmable Line Volt Thermostat for Electric Heating with TRIAC (120v/208v/240v), TH450

SKU:
TH450
Rating:
(1)
Q&A:
(0)
Digital Non-Programmable Line Volt Thermostat for Electric Heating with TRIAC (120v/208v/240v), TH450
Magnifying glass
Hover image to zoom
$73.36 each
In Stock
In Stock
Get 27 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
120/208/240V
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Hardwired
Product Highlight: Temperature Range (F)
40°F - 85°F
Product Highlight: Amperage
16.7 Amps

Description

–
Digital Non-Programmable Line Volt Thermostat for Electric Heating with TRIAC (120v/208v/240v)

Product Specifications
  • Application - Electric Heating,Baseboard heater,Convector or Fan-forced Heater
  • Dimensions (in.) - 5.0 in. X 5.0 in. X 1.42 in.
  • Dimensions (mm) - 127 mm x 127 mm x 36 mm
  • Comments - battery-free,Min & Max temperature locks
  • Item Type - Product
  • Mounting - Vertical
  • Electrical Ratings - Minimum Load: 1.25 A (resistive only) 300 W @240 Vac, 150 W @ 120 Vac,Maximum Load: 16.7 A (resistive only), 4000 W @ 240 Vac, 2000 W @ 120 Vac
  • Frequency - 60 Hz
  • Approvals, Underwriters Laboratories Inc. - Listed
  • Electrical Connections - 6 in. (150 mm) tinned copper lead wires
  • Supply Voltage - 120 Vac; 208 Vac; 240 Vac
  • Switch Positions (System) - °C/°F
  • Power Method - Hardwired
  • Sensor Element - Thermistor
  • Accuracy (F) - 0.27 F
  • Accuracy (C) - 0.15 C
  • Color - White
  • Ambient Temperature Range (F) - 32 F to 122 F
  • Ambient Temperature Range (C) - 0 C to 50 C
  • Switching Action - SPST
  • Switch Type - Triac
  • Display Size - 0.98 sq. in.
  • Setting Temperature Range (F) - 40 F to 85 F
  • Setting Temperature Range (C) - 5 C to 30 C

Specs

–
Application:

Electric Heat (Line Voltage)

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Vertical

Power Method:

Hardwired

Display:

Digital

Temperature Range (F):

40°F - 85°F

Ambient Temperature:

32°-122°F

Voltage:

120/208/240V

Amperage:

16.7

Hertz:

60

Electric Connection:

6" Tinned Copper Lead Wires

Switch:

SPST

Color:

White

Features:

Backlit Display

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excettent STAT

Great quality, great price, work great. Installed in main room of one of may electric heat rentals. Happy.
Old Man
Montrose, CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy