Apply to be a TradeMaster!
Main product image of Digital Non-Programmable Line Volt Thermostat for Electric Heating (120/240 VAC, SPST), TH401
Magnifying glass
Hover image to zoom

Digital Non-Programmable Line Volt Thermostat for Electric Heating (120/240 VAC, SPST), TH401

SKU:
TH401
Rating:
(74)
Q&A:
(3)
Digital Non-Programmable Line Volt Thermostat for Electric Heating (120/240 VAC, SPST), TH401
Magnifying glass
Hover image to zoom
$48.86 each
In Stock
In Stock
Get 603 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
240v, 120v
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Hardwired
Product Highlight: Temperature Range (F)
40°F - 85°F
Product Highlight: Amperage
10.4 Amps

Description

–
Unlike mechanical thermostats that operate on long cycles, Aube TRIAC thermostats can operate on 15-second cycles because they are entirely electronic.

Features:
  • TRIAC switching for silent operation and precise temperature control
  • Compatibility with baseboards, convectors and fan-forced heaters
  • 3-year warranty

Specs

–
Application:

Electric Heat (Line Voltage)

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Vertical

Power Method:

Hardwired

Temperature Range (F):

40°F - 85°F

Voltage:

240v

120v

Amperage:

10.4

Wattage:

2500

Hertz:

50/60

Electric Connection:

6" Tinned Copper Lead Wires

Wiring:

2 Wires/SPST

Switch:

SPST

Color:

White

Features:

Backlit Display

Height:

5"

Width:

3.3"

Depth:

1.2"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Programmability
User Interface
Mount
Voltage
Electric Heat (Line Voltage)
Non-Programmable
Push Button
Vertical
240v
120v
Electric Heat (Line Voltage)
Non-Programmable
Push Button
Vertical
240v
120v

You May Also Need

72" F Series Electric Baseboard Heater, 1500 Watt, 240V (White)
SKU: 6F1500W
Cadet

Product Reviews

4.77 out of 74 reviews
96% would recommend this product
4.77
out of 74 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
8%
3 star
3%
2 star
1%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great for electric baseboard heater!

I got this item to replace an older dial style thermostat that was mounted on the baseboard heater itself. The old thermostat was annoying & very inconsistent. I finally decided to get this thermostat and mounted it on an interior wall and ran the wires from this thermostat to the baseboard heater in about an hour (including drilling holes, fishing wire in walls and mounting). The temperature is now much more consistent! I'm able to see and actual number as well instead of guessing based on the dial (and it's backlit when you press a button!). I also really like how it's not all or nothing on the new thermostat. It will run the heater at 5 different levels depending on the temperature difference between the current and desired temperature! Makes the heat so much more consistent! I really like this thermostat! And Supply house had it priced for 1/2 of what I could find it anywhere else and even shipped it next day to my location!!
VS

Most Liked Negative Review

Couldn't figure out instructions

I've installed conventional thermostats, light switches etc. but could not figure out the three thermostats connected to one 440 breaker. To my untrained eye it looked like three similar but different wiring patterns. Fried two without tripping the breaker then hired an electrician to install the last one.
Showing 1-10 of 74 reviews

Almost perfect

Was going to use this t-stat on my Farenheat garage heater. So that I could get a accurate temp control. But unfortunately I couldn't use it had to return because the stat only handles 14amp loads and my heater is at 19amps. Truly wish it could have worked had to return it. SupplyHouse took it back no issues.
Unhandyman27
Arvada CO
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I purchased 1 and then enough for whole house.

Thermostat was recommended by electrician after problems with another. Easy to install, calibrate and use. Appreciate fast delivery and boxed with care.
Dee
State college pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet and accurate

Very good replacement for old style inline dial thermostat baseboard heat.
Speeddog
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Easy to install. Works as intended. Looks good on the wall.
Bill
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Easy to install. Works as intended. Looks good on the wall.
Bill
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use again

Great digital electric heat thermostat
Fred
North East
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again thanks to Supply House.

The thermostats do work as advertised and I am pleased with their performance. What I am really pleased about is that one of the thermostats was an infant mortality and failed immediately upon use. Supply House replaced the defective unit immediately upon my request. You guys are the greatest without question. I totally recommend Supply House for your electronic needs. :-)
happy
Old Orchard Beach Me.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Basic and affordable, perfect for small rooms.

I bought these for the bathrooms. Simple to install, and easy to read.
Homer
Earth
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what we needed.

Easy to install.
.
Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Comfortable & steady.

I've owned a few of these thermostats for quite a while now. They are reliable, maintain very steady heat, and look great. Only wish they came with an OFF switch.
joseph365
Tacoma, Wa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Can I use this thermostat with a Cadet baseboard heater? The model # is the same for the Cadel thermostat.

Asked by J-Man 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello J-Man, You can take a look at these Thermostats that are by Cadet: https://www.supplyhouse.com/sh/control/search/~SEARCH_STRING=Cadet%20Baseboard .

Was this review helpful to you?

Q: Does this thermo have an "Off" setting? Does it mount in a gang box or surface?

Asked by Greg 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This thermostat does not have an off setting. It mounts to a gang box.

Was this review helpful to you?

Q: will the TH401 120/240 DIGITAL THERMOSTAT WORK WITH 208 ELECTRIC BASEBOARD

Asked by Jim 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes

Was this review helpful to you?
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes

Was this review helpful to you?
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy