| Application: | Heat Pump Multi-Stage (Heat/Cool) |
|---|---|
| Changeover: | Auto Manual |
| Display: | Digital |
| Stages: | 2 Heat/2 Cool 3 Heat/2 Cool Heat Pump |
| Mount: | Square |
| User Interface: | Touchscreen |
| Programmability: | 7 Day Programmable 5-2 Day 5-1-1 Day |
| Power Method: | Hardwired Battery |
| Color: | White |
| Wireless: | No |