Shop Resideo Sale
Main product image of VisionPRO Outdoor Temperature Sensor
Magnifying glass
Hover image to zoom
VisionPRO Outdoor Temperature Sensor
Magnifying glass
Hover image to zoom
$44.40 each
In Stock
In Stock
Get 149 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Outdoor Temperature Sensor senses outdoor temperature for the VisionPRO and VisionPRO IAQ and also can be used for dual fuel balance point temperature operation in heat pump applications.

Product Specifications
  • Description Outdoor sensor used to measure outdoor temperature.
  • Application Sensor for VisionPRO Thermostats.
  • Dimensions (in.) 2 1/4 in. x 3/8 in. with 60 in. leadwires.
  • Dimensions (mm) 57 mm x 10 mm with 1524 mm leadwires.
  • Mounting Mounting Clip provided and screws provided.
  • Operating Humidity Range (% RH) 5 to 95% RH, non-condensing
  • Temperature Range, Ambient (F) -40ª F to +120ª F.
  • Temperature Range, Ambient (C) -40ª C to +49ª C.
  • Used With VisionPRO+ Series Thermostats.

Convenience feature for homeowners.
  • Mounting clip allows easy sensor positioning on siding or soffit.
  • Includes 60 in. leadwires.
  • Factory calibrated. No field calibration required.
  • Maximum wire run of 200 feet.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Wi-Fi VisionPRO 8000 Programmable, 3H/2C, Touchscreen Thermostat, TH8321WF1001
SKU: TH8321WF1001
Honeywell Home

Product Reviews

4.89 out of 47 reviews
98% would recommend this product
4.89
out of 47 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 47 reviews

Good quality product

Fit as it should. Would purchase again.
Purchasing
Hammondsport
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

This worked great for Honeywell proT6 to turn off the heat pump at 35 degrees and bring on the gas furnace.
AC
Solomon's Md
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

The sensor works great. I used it as a return duct sensor.
Tech 100
Wash dc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I order this product t several times every year

Noneywell products are very realizable
El Maestro
Washington state
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Beats all prices around
HVAC guy
Greensboro, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very accurate sensor. One day delivery!

Works perfectly
Don homeowner
Cinci Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great

I don't buy this item often, but it was just what I needed to get a heat pump to work correctly.
D Mowell
Cobden, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good sensor.

This item looks made with good quality, connected and it worked
David Ka
Moscow PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top notch

Works great with my Vision pro thermostat.
Mn Mr Fixit
MN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very prompt service.

I have a heat pump and gas furnace combination. My Honeywell thermostat senses the outside temperature to determine when to use gas or electric. The outside temperature sensor went out after 13 years. I ordered a replacement from SupplyHouse.com and it is working great. I received it quicker than expected. Thanks SupplyHouse.com!!
Chuck C
Fairfield, IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

11 Questions
11 Questions
ASK A QUESTION

Q: Will this sensor work with the TH6220WF2006 - T6 Wifi Pro tstat. If this one will not work, can you please suggest a wired sensor that will work with the TH6220WF2006

Asked by John 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes that will work with the T6 lyric thermostats

Was this review helpful to you?

Q: "Will this work with Wi-Fi 9000 7-Day Programmable 3H/2C Color Touchscreen Thermostat ??? or what can I do to to put Outdoor sensor to Wi-Fi 9000?????" I don´t live in US I live in Mexico So I Would like to put the outdoor sensor because I live in a very little town can be possible???

Asked by Luis 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The Wi-Fi 9000 thermostat is not compatible with an outdoor sensor. Please note that SupplyHouse.com does not ship outside of the United States.

Was this review helpful to you?

Q: Will this work with Wi-Fi 9000 7-Day Programmable 3H/2C Color Touchscreen Thermostat ??? or what can I do to to put Outdoor sensor to Wi-Fi 9000?????

Asked by Luis 12 years ago

Add your answer

* Required Field
-

There no outdoor sensor needed, enter your zip code information after registering at "My total connect comfort" website(info comes with stat). This information currently comes from Accuweather

Was this review helpful to you?
- Alex

Honeywell 9000 series thermostat is not designed for any hard-wired temperature sensors. To enable outdoor temperature showing on the thermostat's screen you have to register the thermostat (with Honeywell) and connect it to internet. Only after that outdoor temperature will be downloaded to the thermostat from internet based on your ZIP code from Accuweather. There is no other way around. Sorry, there is no way to connect this sensor to the thermostat. Here is a quote from Honeywell documentation: Where does the outdoor temperature and humidity reading come from? Once the homeowner has registered on My Total Connect Comfort, the outdoor information is based on the zip code information they provided when registering. This information currently comes from Accuweather.

Was this review helpful to you?

Q: I have about a 50 foot run from the vision pro thermostat to an outside wall. I saw in some of the comments that interference from other wiring may be a problem. I have two extra wires in my thermostat cable. Can I use these or would the low voltage from the other wires inside the cable be a problem. Thanks in advance. Carl

Asked by Carl 14 years ago

Add your answer

* Required Field
-

It wil work ok if the cable is good.

Was this review helpful to you?
-

If its low direct current voltage it should not hurt it. A/C voltage may be a problem though.

Was this review helpful to you?
-

I'm an electronics tech . . . The temp sensor is a DC current and will not cause interference; I doubt it will receive interference either. Mine is about 50 feet from the Stat and it works fine.

Was this review helpful to you?
-

It should work but the temperature value is based on the resistance of the wire. I recommend using the same or maybe a wire larger than what comes on the temperature sensor. Also, when extending the wire the connection should be soldered not just twisted. Jeff

Was this review helpful to you?
-

I'll try to help. But I have not enough info. How I can benefit from your first sentence? 50 feet run, to outside wall... And second problem you do not give any info how you want to use extra wires(what is the purpose)? So, while I'm waiting on your response I have couple general words for you: since the voltage going through the thermostat cable is 24 V AC(alternating current), it is not good idea to connect remote sensors(specially in commercial applications) to any extra wires withing same cable; better to run cables at least few inches apart, and the best - use shielded cable for sensors' connections. I hope, I could help you, otherwise give more information

Was this review helpful to you?
-

I dont know but call honeywell technical help and check. Resistance in wires and that type of technical stuff I am not fluent in. They have a website with technical data on their products as well you just dowload them pdf no problem now that I remember. If there is some reading material on the sensor there may be an answer in there if you can unscramble all the tech jargain, ie. resistance talk and so forth. Cheers and hope this helps.

Was this review helpful to you?
-

It shouldnt be a problem. What you will need if it does not work properly is shielded cable.

Was this review helpful to you?

Q: is this compatible with Visionpro 9000 thermostats (TH9421C 1004)?

Asked by hvac tech 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this sensor works with any Honeywell TH9000 Series thermostat.

Was this review helpful to you?
- Another PexSupply Customer

It works with my Visionpro YTH9421C1002, but I have the EIM, equipment interface module, that's where the wires connect, not to the actual thermostat.  It works great to control the humidity in the winter to keep frost off the windows at night, you need the sensor for this feature.

Was this review helpful to you?

Q: Can this be used with the Trane TCONT803 thermostat?

Asked by Ken 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, this sensor is only compatible with Honeywell VisionPRO thermostats.

Was this review helpful to you?
- Retired Chemist

The TCONT803 appears to be identical to my Honeywell VisionPRO TH8000 series thermostat, right down to the programming. The C7089U1006 sensor is the specified outdoor sensor for the TH8000 series..

Was this review helpful to you?

Q: With multiple zones and a VP8000 thermostats for each zone, can a single VP outdoor temp. sensor provide the temp to each thermostat, or is a new sensor required for each thermostat. (The HZ432 zoning board does not appear to be able to feed the outside temperature to the thermostats)

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, you will need to use one sensor with each TH8000 thermostat for proper operation.

Was this review helpful to you?

Q: HOW MANY OF THESE CAN YOU WIRE IN PARALLEL TO FORM A TEMPERATURE AVERAGEING CIRCUIT TO FEED A TH8000 ?

Asked by Mr. Ed 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Only one C7089U1006 outdoor sensor can be used.

Was this review helpful to you?

Q: Can this be used with the Prestige IAQ thermostat (with the control unit)? I know they sell a wireless unit for the Prestige, but I want something I don't have to replace the batteries in.

Asked by Tim 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, the C7089U1006 can not be used with the Prestige IAQ thermostat. However, the C7089R1013 can be used with the Prestige thermostats.

Was this review helpful to you?
- Ziemowit P.

According to Prestige IAQ manual you need a part number: C7089R1013.

Was this review helpful to you?

Q: I already have this sensor connected to my boiler. Would I be able to also connect it to the Vision PRO thermostat, or would I need a second sensor?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this sensor (C7089U1006) is used with the VisionPro Series Thermostat. It can also be used with VisionPro IAQ Thermostats.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy