Shop Resideo Sale
Main product image of 7-Day Touchscreen Programmable Thermostat w/ Auto/Manual Changeover, TH7220U1035
Magnifying glass
Hover image to zoom
7-Day Touchscreen Programmable Thermostat w/ Auto/Manual Changeover, TH7220U1035
Magnifying glass
Hover image to zoom
$153.34 each
In Stock
In Stock
Get 22 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable, 7 Day
Product Highlight: Voltage
24V
Product Highlight: Stages
2 Heat/1 Cool Heat Pump, 2 Heat/2 Cool
Product Highlight: Mount
Horizontal
Product Highlight: Color
Premier White

Description

–
Product Features
  • Thermostat
  • Type: Touchscreen Programmable, 2-Heat/1-Cool (Heat Pump), 2-Heat/2-Cool (Conventional), Auto/Manual Changeover
  • Cover Type: Rectangular Horizontal
  • Color: Premier White
  • Voltage Rating: 18 to 30 Volt AC/750 Millivolt at 50/60 Hertz
  • Current Rating: 1 Amp (Heat/Cool), 0.6 Amp (Fan)
  • Size: 6 Inch Width x 1-3/8 Inch Depth x 3-3/4 Inch Height
  • Display Size: 10 Square Inch
  • Sensor Element: Thermistor
  • Application: Heat/Cool or Heat Pump with Auxiliary Heat
  • Terminal Designation: R, RC, W-O/B, Y, G, C, W2-Aux, Y2/E, L, S1, S2
  • Ambient Temperature: 0 to 120 Deg F
  • Setting Temperature Rating: 40 to 90 Deg F (Heat), 50 to 99 Deg F (Cool)

Specs

–
Application:

Heat Pump

Commercial

Multi-Stage (Heat/Cool)

Stages:

2 Heat/1 Cool Heat Pump

2 Heat/2 Cool

Programmability:

Programmable

7 Day

User Interface:

Push Button

Voltage:

24V

Options:

Password Lockout

Auto Changeover

Works with Sensor

Fan Control

Mount:

Horizontal

Color:

Premier White

Humidity Control:

No

Wireless:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
40%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy this product again

Worked perfectly, on time delivery
TC
Centreville Va
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed.

This is a hard-to-come-by product, and Supply House had it at a fair price.
Levi
Raleigh NC
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

'Thermostat

One of my older thermostats broke and discontinued. This was the closest one that I could find. It fits the purpose and not hard to operate.
Thermostat
Las Vegas, NV
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to order this product.

Nice T-stat ,sleek design
Mark
MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Maybe

I liked the easy installation, set-up directions are not good on a couple of steps! Wish the back light stayed on, hard to see in dim light!
MK
De.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy