Apply to be a TradeMaster!
Main product image of 21.5" x 21" x 5" Trane Perfect Fit Replacement Filter
Magnifying glass
Hover image to zoom

21.5" x 21" x 5" Trane Perfect Fit Replacement Filter

SKU:
TRN2121T1
Rating:
(3)
Q&A:
(0)
21.5" x 21" x 5" Trane Perfect Fit Replacement Filter
Magnifying glass
Hover image to zoom
$57.17 each
In Stock
In Stock
Get 16 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
21-1/2" x 21" x 5"
Product Highlight: MERV
10 MERV Rating

Description

–
The replacement filter is a high-efficiency, long-life filter for Perfect Fit media air cleaners. It captures a significant amount of the airborne particles in the air that circulate through the filter.

Features:
  • Higher efficiency than OEM filter.
  • Captures particles as small as 0.3 micron.
  • Pleated filter for greater media capacity.
  • Low pressure drop reduces strain on equipment, provides a comfortable air flow, and helps maintain equipment efficiency.
  • Easy installation. Angled edge fits neatly into offset side of air cleaner frame.

Specs

–
Product Type:

Media Filter

Size:

21-1/2" x 21" x 5"

MERV:

10

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

23-1/2" x 21" x 5" Trane Perfect Fit Replacement Filter
SKU: TRN2321T1
Honeywell Home

Product Reviews

4 out of 3 reviews
100% would recommend this product
4
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

This is not the same size as a perfect fit

I ordered this item because it said it was a replacement for the same model number. Perfect set when it came in. The shape was different. Perfect fit had different notches to the size. Although I was able to get it to fit in the handler, it's just not the same
Bc
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price. Excellent service.

I needed an uncommon filter size and they had it and it arrived in two days. Will definately be doing business in the future.
Terri
Rio Grande Valley, TX.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i will buy again

perfect fit
scott
North Ridgeville, Oh
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy