Apply to be a TradeMaster!
Main product image of 26" x 21" x 5" Perfect Fit Replacement Filter
Magnifying glass
Hover image to zoom
26" x 21" x 5" Perfect Fit Replacement Filter
Magnifying glass
Hover image to zoom
$62.24 each
In Stock
In Stock
Get 13 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
26" x 21" x 5"
Product Highlight: MERV
10 MERV Rating

Description

The replacement filter is a high-efficiency, long-life filter for Perfect Fit media air cleaners. It captures a significant amount of the airborne particles in the air that circulate through the filter.

Product Features:
  • Higher efficiency than OEM filter.
  • Captures particles as small as 0.3 micron.
  • Pleated filter for greater media capacity.
  • Low pressure drop reduces strain on equipment, provides a comfortable air flow, and helps maintain equipment efficiency.
  • Easy installation. Angled edge fits neatly into offset side of air cleaner frame.

Specs

Product Type:

Media Filter

Size:

26" x 21" x 5"

MERV:

10

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Not the same size or shape as a perfect fit

I ordered this because it said it was a replacement for the perfect fit of the same model number. When I got the filter the shape was different. The perfect fit was noted in different places although I was able to fit the filter in. It's just not the perfect fit.
Bc
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will be a repeat customer

I am so glad I found supply house. Their prices and shipping are hard to beat. Customer service was great as well. We recently moved and couldn't find the correct size filter anywhere. These fit our trane unit perfectly thank goodness
Wnice
Kentucky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy