Apply to be a TradeMaster!
Main product image of SmartLamp UV Air Treatment System, Single Lamp Return Air Model
Magnifying glass
Hover image to zoom

SmartLamp UV Air Treatment System, Single Lamp Return Air Model

SKU:
UV100E1043
Rating:
(18)
Q&A:
(1)
SmartLamp UV Air Treatment System, Single Lamp Return Air Model
Magnifying glass
Hover image to zoom
UV100E1043 has been discontinued
Discontinued September 4, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
18 Watts

Description

–
Features
  • UV-C light kills airborne bacteria or surface mold.
  • Continuously emits ultraviolet energy.
  • UV lamp does not produce ozone.
  • Sealed unit design prevents accidental installer and homeowner contact with the voltage and with the ultraviolet rays.
  • Safe design prevents lamps from lighting unless the base is correctly mounted on the HVAC duct.
  • Lamp light indicator to safely view the lamp operation.
  • Power cord that plugs into electrical outlet.
  • Quick and easy bulb replacement.
  • To capture and minimize micro-organism pass-through in residential heating, ventilation and air conditioning (HVAC) systems, combine the Ultraviolet System with a high-efficiency air filtration system that includes an electronic air cleaner.

Specifications
  • Description: SmartLamp Ultraviolet Air Treatment System, Single Lamp Return Air Model
  • Application Type: Return Air Application
  • Contaminants Reduced: Airborne Bacteria
  • Electrical Ratings: 120 Vac
  • Electrical Rating(Watts): 18W
  • Operating Temperature (outside Duct F): 30 F to 104 F
  • Operating Temperature (outside Duct C): -2 C to +40 C
  • Operating Temperature (inside Duct F): 30 F to 140 F
  • Operating Temperature (inside Duct C): -2 C to +60 C

Specs

–
Product Type:

UV Air Purifier

Application:

Air Quality

Voltage:

120v

Wattage:

18

Contaminants Reduced:

Surface Mold

Airborne Bacteria

Inside Duct Temperature Range:

30°-140°F

Outside Duct Temp Range (F):

30°-104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.94 out of 18 reviews
100% would recommend this product
4.94
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 18 reviews

yes I would buy this product again.

This was a replacement at a good price and delivered fast.
lrn
Manahawkin NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product, Great Service

I ordered 2 units to replace units in my HVAC system that were no longer functioning. They arrived within 2 days and were in great shape. The instructions included made it super easy to replace the units myself and they are functioning as intended disinfecting my return air.
Dale
Richmond, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would Buy again

Seems to be constucted very well
Bob R
Belchertown MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Skeptical But Proven To Be Effective

We have a family member who is a long time HVAC tech, prescribed this technology. Suffering from various allergies, we were willing to trying anything to improve. Installation was simple. After 72 hours of continuous operation (fan running full-time), we noticed a difference - not a huge difference, but better than it was. SupplyHouse made it easy.
1leftygolfer
Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement unit

The replacement was a simple, fast and easy process. The speed of delivery is always amazing.
Trumbulljim
Trumbull ct
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As usual, right product, fast

I keep coming back to supply house, they have what I need for my hvac needs and the parts usually come the next day. Fantastic!
Trumbulljim
Trumbull ct
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, fast delivery, easy installation

Great price, fast delivery, easy installation
TopDownTim
Roswell, GA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I bought this a a replacement unit. It was easy to remove the old unit and install the new one. It saved me the cost of an HVAC repairman service call. One minor detail I wasn't aware of with this unit is that the unit stays on for 40 minutes after it stops sensing air flow. My HVAC system has a fresh air ventilation system. It circulates fresh air for 20 minutes each hour. This results in the UV light always being on. If I realized this before I bought this unit, I may have considered other Honeywell UV lights without the airflow sensor that are less expensive. However, getting the exact replacement unit allowed me to use existing holes in the ductwork. I also don't like second guessing the original architect. Bottom line, I would buy this unit again.
None
Castle Rock, CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Deliver within schedule. Easy to install.
pkc
Marlboro, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Satisfied with item and service

UV seems to be working just fine
Butch
Hazlet, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Once installed, must I run my furnace-fan constantly, 24/7/365? Or, am I able to simply leave the UV Lamp "on" at all times, even though the fan is idle? Does the lamp "burn-out" any faster or slower with or without the fan continuously running?

Asked by Kathleen 13 years ago

Add your answer

* Required Field
-

This particular UV lamp is a "smart" lamp. It senses when there is airflow from your fan and turns the light on when there is air moving in the system. This features greatly extends the life of the lamp. This lamp, as well as all UV lamps, only eliminate bacteria in air that comes into contact with the UV light. Because of this, you will only be filtering the air in your house if the fan is running to circulate the air through the ducting, be this with the fan only option of your furnace or with the heat/air conditioning running.. I have installed these and other UV lights and I am very happy with the results. Rob Logan

Was this review helpful to you?
-

The question is somewhat confusing. I'll will answer descriptively. After the lamp is installed its behaviour is dictated by the specific model installed. The lamp needs to be installed following the enclosed instructions. The crux is in having the lamp have a period after the installation so it can detect 'no airflow' condition, and after the air-handler starts to detect the new 'air flow' condition. Afterwards the lamp will turn on upon sensing the airflow caused by the air handler, and after the air-handler stops, the light will remain turned on for the predetermined amount of time depending on the model. When that time passes the light will turn off. If the air-handler runs continuously - the lamp will stay turned on during the whole run. It should not shorten the life of the light bulb, meaning if the life is for 2,000 hrs it should last about that length of time or longer. It is frequent turning on and off that usually shortens the expect life of any fluorescent light bulb. If the air-handler turns on and off, so will the light (turn off will be delayed based on model). Once installed there is no switch for the user to turn the light on or off - except yanking the plug out.

Was this review helpful to you?