Apply to be a TradeMaster!
Main product image of 1/2" Sweat VC Valve Assembly (3.5 Cv)
Magnifying glass
Hover image to zoom
1/2" Sweat VC Valve Assembly (3.5 Cv)
Magnifying glass
Hover image to zoom
$49.41 each
In Stock
In Stock
Get 6 Fri, Sep 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Body Pattern
2-Way, Straight-Through
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Temperature Range (F)
34°F - 203°F

Description

Note: This product does not come with an actuator. Needs to be purchased separately.
Two-way Cartridge Cage Valves are intended for hydronic applications in a normal indoor environment to control the flow of hot water or chilled water glycol solution to 60% concentration. These valves are designed for zone control of heating/cooling systems, or to control individual fan coil, baseboard radiator or convector applications. Depending on the model selected they can be controlled by SPST or SPDT two position controller, tristate (floating), or modulating proportional controller. For best control, outdoor temperature compensation of supply water temperature is recommended. For trouble-free operation of the product, good installation practice must include initial system flushing, chemical water treatment, and the use of a 50 micron (or finer) system side stream filter(s). Remove all filters before flushing.

Features
  • Quick open, linear, and equal percentage flow characteristics available
  • Bi-directional installation
  • 3000-series valves for floating and modulating non-fail safe applications
  • 1000-series valves for two-position control
  • High close-off rating independent of Cv
  • Available with a variety of North American and international pipe fittings
  • No tools required for actuator installation or removal
  • Actuator removal does not require draining system
  • Service is by replacement of cartridge, not valve body
  • Cartridge replacement rebuilds valve to factory-new condition.

    Actuation: Proportional non-fail safe, purchase separately

Specs

Application:

Zoning

Body Pattern:

2-Way

Straight-Through

Size:

1/2"

Connection Type:

Sweat

Ambient Temperature:

32 to 150 F

Valve Action:

Stem Up to Close Port A

Flow Capacity (Cv):

3.5

Max Pressure (PSI):

300

Flow type:

Linear

Controlled Fluid:

Chilled or hot water with up to 60% Glycol

Stem Travel:

0.4"

Max Differential:

60 psi

Temperature Range (F):

34°F - 203°F

Used With:

VC7930

VC6831

VC7934

VC6830

VC6931

VC6934

VC7931

VC6930

VC6834

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy