Apply to be a TradeMaster!
Main product image of 24v Floating 3-wire actuator w/ aux. switch
Magnifying glass
Hover image to zoom

24v Floating 3-wire actuator w/ aux. switch

SKU:
VC6834ZZ11
Rating:
(1)
Q&A:
(0)
24v Floating 3-wire actuator w/ aux. switch
Magnifying glass
Hover image to zoom
$160.27 each
In Stock
In Stock
Get 4 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Control central heating and/or cooling systems, fan coil systems, radiators and convectors. Depending on the model selected, it can be controlled by either a low or line voltage SPST or SPDT or floating controller such as a room thermostat, Aquastat control, or flow switch.

Features
  • Two-way or three-way valves.
  • Minimal actuator power consumption.
  • Double insulated actuator.
  • Quick-connect or one-meter cable electrical connections available.
  • Safe for use with potable water.
  • Quick and easy replacement of moving parts.
  • Actuator head installation does not require draining the system.
  • On/Off models with six second nominal timing (floating/modulating models available with 120 second timing).

Specs

–
Product Type:

Actuator

Ambient Temperature:

32 to 140 F

Position:

Normally Closed

Control Signal:

SP3T (tri-state) Floating

Actuator Type:

Floating

Manual Oper.:

Lever

Voltage:

24V

Timing:

120 Seconds

Internal Aux Switch:

1

Fail Safe Mode:

Non-Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

hard to find part

Placed more than one order with this company. Everything has worked as expected. UPS didn't deliver one part, no fault of Supply House. Called customer service, they were very nice. We received a shipping refund asap. The part was still delivered as expected.
Colorado
Colorado
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy