| Application: | Zoning |
|---|---|
| Size: | 1/2" |
| Position: | Normally Closed |
| Voltage: | 24V |
| Flow Capacity (Cv): | 3.2 |
| Wiring: | 18" Leads |
| Body Pattern: | 3-Way |
| Max Close-Off PSI: | 60 psi |
| Min Temp (F): | 34°F |
| Max Temp (F): | 203°F |
| Temperature Range (F): | 34°F - 203°F |
| Connection Type: | Flare |
| End Switch: | Yes |