Apply to be a TradeMaster!
Main product image of Replacement Cartridge for VC Series 2-Way Valves w/ Extra Low Flow
Magnifying glass
Hover image to zoom

Replacement Cartridge for VC Series 2-Way Valves w/ Extra Low Flow

SKU:
VCZZ1500
Rating:
(0)
Q&A:
(0)
Replacement Cartridge for VC Series 2-Way Valves w/ Extra Low Flow
Magnifying glass
Hover image to zoom
$39.83 each
In Stock
In Stock
Get 4 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Height
2-9/16"
Product Highlight: Diameter (Inches)
1-1/2" Diameter

Description

–
Overview:
The cartridges used in VC-Series valves determine the Cv (kv) rating and flow characteristic of a valve body. Replacing the cartridge rebuilds the valve to original factory specifications. 1000-series cartridges fit all 2-way VC bodies. 6000-series cartridges fit all 3-way VC bodies. For trouble-free operation of the product, good installation practice must include initial system flushing, chemical water treatment, and the use of a 50 micron (or finer) system side stream filter(s). Remove all filters before flushing. Do not use boiler additives, solder flux and wetted materials which are petroleum based or contain mineral oil, hydrocarbons, or ethylene glycol acetate. Compounds which can be used, with minimum 50% water dilution, are diethylene glycol, ethylene glycol, and propylene glycol (antifreeze solutions).

Features:
  • Use VCZZ1XXX with two-way valves.
  • Use VCZZ6XXX with three-way valves.
  • Quick and easy replacement of moving parts.
  • Restores valve to factory-new conditions.
  • Using different cartridge changes Cv and flow characteristic of body.
  • Identical cartridge can have different Cv in bodies of different sizes.
  • Specs

    –
    Application:

    Replacement Part

    Controlled Fluid:

    Water

    Product Type:

    Replacement Cartridge

    Material:

    Stainless Steel

    Height:

    2-9/16"

    Diameter (Inches):

    1-1/2"

    Flow Characteristic:

    Equal Percentage

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy