Apply to be a TradeMaster!
Main product image of TrueFRESH Heat Recovery Ventilator (200 CFM)
Magnifying glass
Hover image to zoom

TrueFRESH Heat Recovery Ventilator (200 CFM)

SKU:
VNT5200H1000
Rating:
(3)
Q&A:
(3)
TrueFRESH Heat Recovery Ventilator (200 CFM)
Magnifying glass
Hover image to zoom
VNT5200H1000 has been discontinued
Discontinued December 27, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
TrueFRESH Heat Recovery Ventilator (200 CFM), VNT5200H2000
SKU:VNT5200H2000
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
122V
Product Highlight: Air Flow Capacity (CFM)
200 CFM
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Amperage
1.5 Amps

Description

–

Overview

Honeywell's Balanced Ventilation Systems is a True Time Saver. Honeywell's Balanced Ventilation Systems eliminate the need for overhead ducting, and balance without adjusting dampers, they change everything when it comes to time-consuming installation.


Specifications

  • Defrost Control: Recirculating defrost
  • Type of Core: Enthalpy 10 inch ERV Core
  • Current Draw, Nominal (maximum speed) : 1.5A
  • Sensible Effectiveness: 0.71


Features

  • Removable Duct Collars
  • Simplified Balancing
  • Adjustable Hanging Straps
  • Centralized Wiring and Speed Control
  • Customizable
  • Compact Size
  • ENERGY STAR® Rated
  • Meets ASHRAE 62.2 Standards
  • 5-Year Warranty


Specs

–
Apparent Sensible Effectiveness (ASEF):

0.71

Air Flow Capacity (CFM):

200

Voltage:

122V

Hertz:

60

Amperage:

1.5

Warranty:

5 Year

Features:

Energy Star Rated

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4 Replacement Parts

Replacement Filter Kit for VNT5200 (Pack of 2)
SKU: 50053952-006
Honeywell Home
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 3 reviews
100% would recommend this product
4
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Missing parts

Bought an air to air exchanger. Product had missing parts. sent a message requesting missing parts and never heard back, had to take old parts off the old exchanger.
Jessica
Ogilvie, mn
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

I bought this for our cabin, works great, very quiet.
Steven
Friendship WI.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install

Use as an whole house air exchanger, super easy to install (my son who is 19 and I) installed it in about an hour and had the unit running about 2.
HVAC guy
Lindstrom, MN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: can i use the TrueIAQ Digital IAQ Control to control the speed?

Asked by Sherry 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it will not control speed.

Was this review helpful to you?

Q: What is included?

Asked by jevie 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The included parts are listed on page 1: http://s3.supplyhouse.com/product_files/TrueFreshERV-HRVInstall.pdf

Was this review helpful to you?

Q: Which one of the VisionPro touch thermostats is needed to control this HRV (humidity)??

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You would need to use the YTH9421C1010 thermostat. It has the VNT terminals required.

Was this review helpful to you?