Apply to be a TradeMaster!
Main product image of Pressuretrol Controller w/ Auto recycle (1 psi to 8 psi)
Magnifying glass
Hover image to zoom

Pressuretrol Controller w/ Auto recycle (1 psi to 8 psi)

Brand:
Honeywell
SKU:
L404F1367
Rating:
(7)
Q&A:
(0)
Pressuretrol Controller w/ Auto recycle (1 psi to 8 psi)
Magnifying glass
Hover image to zoom
$273.95 each
In Stock
In Stock
Get 15 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
25 MAX PSI

Description

–
Provide operating control with automatic limit protection for pressure systems up to 300 psi (2068 kPa).
Features
  • Use with steam, air, noncombustible gases, or fluids non-corrosive to pressure sensing element.
  • Models have snap-acting switching to open or close a circuit on pressure rise.
  • Have adjustable differentials.
  • Adjustments are made by screws on top of case.
  • Mount using 1/4 inch -18 NPT internal pipe threads or surface mount through base of case.
  • Ground screw terminal.
    Specifcations
    • Application:Provide control of steam, air, non-combustible gases or non-corrosive fluids
    • Operating Range: 1 to 8 psi
    • Mounting:1/4 in. NPT internal thread or surface mount through back of case
    • Switch Operation:Auto recycle
    • Switching Action:SPDT snap action, make R-W, break R-B on pressure rise
    • Sensor Element:Stainless Steel diaphragm
    • Pipe Connections, Main or High Pressure:1/4" NPT internal thread
    • Switch Contact Ratings (120v):8.0 AFL, 48.0 ALR, 10.0 A resistive
    • Switch Contact Ratings (240v): 5.1 AFL, 30.6 ALR, 5.0 A resistive
    • Maximum Sustained Operating Pressure: 25 psi
    • Pressure Differential (psi): .75-2 PSI Differential
    • Differential Type: Subtractive
    • Temperature Range: -35 to 150 F
    • Electrical Connections:Screw terminals

Specs

–
Max Pressure (PSI):

25

Pressure Range:

1 psi to 8 psi

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.86 out of 7 reviews
71% would recommend this product
3.86
out of 7 Reviews
71% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
0%
3 star
0%
2 star
0%
1 star
29%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Is working great

Is easy to connect
Luis
PA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Direct fit, fast shipping, great price
Jorge
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Shipped and delivered quickly
Ray
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worthless/Not Accurate for Residential Boilers.

HVAC specialist showed me that the Main could not cut out at 1.5 to 2 psi nor could the Diff cut in at .5 without the Diff set higher than the Main. Going to return it.
Cy
Summit, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this product again from you.

Box holding the control, not the exterior box was all mangled with no instructions included. It came off your shelf that way. I used the control but probably shouldn't have. Seemed to work. I'm guessing someone else returned it. Bad business to try to slip me this control knowing full well I wouldn't be happy. This has happened before with another product I purchased from you. Who is in control of this?
PZ
Saint Paul, MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I used for steam boiler, but need to be calibrated by per boiler
Z
Brooklyn, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

Im happy
Javier
Worcester MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy