The Day Savers – A National Tradesmen Day Contest
Main product image of 1/4" Straight Brass Pigtail
Magnifying glass
Hover image to zoom

1/4" Straight Brass Pigtail

Brand:
OMI Parts
SKU:
PIGTBRS
Rating:
(4)
Q&A:
(0)
1/4" Straight Brass Pigtail
Magnifying glass
Hover image to zoom
$10.95 each
In Stock
In Stock
Get 73 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/4"
Product Highlight: Body Pattern
Straight
Product Highlight: Material
Brass

Description

1/4" Straight Brass Pigtail

Specs

Application:

Heating

Size:

1/4"

Body Pattern:

Straight

Material:

Brass

Type:

Pigtail

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 1/4" Straight Brass Pigtail
1/4" Straight Brass Pigtail
SKU: PIGTBRS
(4)

You May Also Need

1/4" FIP Brass Tee (Lead Free)
SKU: BRT025
Bluefin

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Arrived next day

Great price
Bob
East Haven Ct
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

wont rust
me
here
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As long as the price is good I buy

Items like these you can stock because the price is always right along with the quality
Phil
Western Mass
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

just as stated

replace old copper pipe
budlite
scranton, pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy