Apply to be a TradeMaster!
Main product image of Pressuretrol Controller w/ Auto recycle (1 psi to 8 psi)
Magnifying glass
Hover image to zoom

Pressuretrol Controller w/ Auto recycle (1 psi to 8 psi)

Brand:
Honeywell
SKU:
L404F1367
Rating:
(7)
Q&A:
(0)
Pressuretrol Controller w/ Auto recycle (1 psi to 8 psi)
Magnifying glass
Hover image to zoom
$273.95 each
In Stock
In Stock
Get 14 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
25 MAX PSI

Description

–
Provide operating control with automatic limit protection for pressure systems up to 300 psi (2068 kPa).
Features
  • Use with steam, air, noncombustible gases, or fluids non-corrosive to pressure sensing element.
  • Models have snap-acting switching to open or close a circuit on pressure rise.
  • Have adjustable differentials.
  • Adjustments are made by screws on top of case.
  • Mount using 1/4 inch -18 NPT internal pipe threads or surface mount through base of case.
  • Ground screw terminal.
    Specifcations
    • Application:Provide control of steam, air, non-combustible gases or non-corrosive fluids
    • Operating Range: 1 to 8 psi
    • Mounting:1/4 in. NPT internal thread or surface mount through back of case
    • Switch Operation:Auto recycle
    • Switching Action:SPDT snap action, make R-W, break R-B on pressure rise
    • Sensor Element:Stainless Steel diaphragm
    • Pipe Connections, Main or High Pressure:1/4" NPT internal thread
    • Switch Contact Ratings (120v):8.0 AFL, 48.0 ALR, 10.0 A resistive
    • Switch Contact Ratings (240v): 5.1 AFL, 30.6 ALR, 5.0 A resistive
    • Maximum Sustained Operating Pressure: 25 psi
    • Pressure Differential (psi): .75-2 PSI Differential
    • Differential Type: Subtractive
    • Temperature Range: -35 to 150 F
    • Electrical Connections:Screw terminals

Specs

–
Max Pressure (PSI):

25

Pressure Range:

1 psi to 8 psi

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.86 out of 7 reviews
71% would recommend this product
3.86
out of 7 Reviews
71% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
0%
3 star
0%
2 star
0%
1 star
29%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Is working great

Is easy to connect
Luis
PA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Direct fit, fast shipping, great price
Jorge
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Shipped and delivered quickly
Ray
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worthless/Not Accurate for Residential Boilers.

HVAC specialist showed me that the Main could not cut out at 1.5 to 2 psi nor could the Diff cut in at .5 without the Diff set higher than the Main. Going to return it.
Cy
Summit, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this product again from you.

Box holding the control, not the exterior box was all mangled with no instructions included. It came off your shelf that way. I used the control but probably shouldn't have. Seemed to work. I'm guessing someone else returned it. Bad business to try to slip me this control knowing full well I wouldn't be happy. This has happened before with another product I purchased from you. Who is in control of this?
PZ
Saint Paul, MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I used for steam boiler, but need to be calibrated by per boiler
Z
Brooklyn, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

Im happy
Javier
Worcester MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy