Apply to be a TradeMaster!
Main product image of High or Low Limit & Circulator Aquastat, 100 - 240-Degree(F) Range, 5 - 30-Degree(F) Adj Differential, L6006A1244
Magnifying glass
Hover image to zoom

High or Low Limit & Circulator Aquastat, 100 - 240-Degree(F) Range, 5 - 30-Degree(F) Adj Differential, L6006A1244

Brand:
Resideo
SKU:
L6006A1244
Rating:
(10)
Q&A:
(2)
High or Low Limit & Circulator Aquastat, 100 - 240-Degree(F) Range, 5 - 30-Degree(F) Adj Differential, L6006A1244
Magnifying glass
Hover image to zoom
$186.79 each
In Stock
In Stock
Get 36 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Electrical Rating
8A @ 120 Vac, 5.1A @ 240 Vac, 0.25 A @ 0.25 to 12 Vdc
Product Highlight: Differential
Adjustable, 5° to 30°F
Product Highlight: Switch Action
SPDT
Product Highlight: Mount
Vertical, Horizontal
Product Highlight: Temperature Range (F)
100°F to 240°F
Product Highlight: Height
5-5/8"

Description

–
Aquastat+ Controllers are immersion type devices for limiting or regulating the temperature of liquids in boilers, storage tanks, and other applications where temperature control is required.

Features
  • Totally enclosed Micro Switch+ snap-acting switches operate on temperature rise to setpoint.
  • Visible control point scale and external adjustment screw permit easy setting.
  • Horizontal or vertical insertion of the sensing element.
  • Direct or well immersion of the sensing element.
  • Models available for strap-on mounting.
  • Remote bulb model may be used to sense air temperature in ducts and in outside air sensing applications.
  • Select models have wells.
Product Specifications

Description : Circulator Control, High Limit or Low Limit Aquastat Controller with 100 F to 240 F operating temperature and 5 F to 30 F adj. Differential
Application : Circulator Control and High Limit or Low Limit
Insulation Depth (in.) : 3 in.
Insulation Depth (mm) : 76 mm
Bulb Size (in.) : 3/8 in. x 2 7/8 in. copper
Bulb Size (mm) : 10 mm x 73 mm copper
Switching Action : SPDT
Operating Temperature Range (F) : 100 F to 240 F
Operating Temperature Range (C) : 38 C to 116 C
Electrical Ratings (millivolt) : 0.25 A @ 0.25 to 12 Vdc
Electrical Ratings (AFL) : 8A @ 120 Vac
Electrical Ratings (AFL) : 5.1A @ 240 Vac
Electrical Ratings (ALR) : 48A @ 120 Vac
Electrical Ratings (ALR) : 30.6A @ 240 Vac
Differential Temperature (F) : 5 F to 30 F adj.
Differential Temperature (C) : 3 C to 17 C adj.
Maximum Ambient Temperature (F) : 150 F
Maximum Ambient Temperature (C) : 66 C
Case Dimensions (in.) : 5 5/8 in. high x 2 in. wide x 2 1/8 in. deep
Case Dimensions (mm) : 143 mm high x 51 mm wide x 54 mm deep
Mounting : Horizontal or Vertical
Approvals, Underwriters Laboratories Inc : UL Component Recognized: File No. MP466, Vol. 6, Sec.1, Guide No. MBPR2
Approvals, Canadian Standards Association : Certified: File No. LR95329-1

Specs

–
Application:

Low Limit

Circulator Control

High Limit

Switch Action:

SPDT

Temperature Range (F):

100°F to 240°F

Electrical Rating:

8A @ 120 Vac

5.1A @ 240 Vac

0.25 A @ 0.25 to 12 Vdc

Electrical Ratings (ALR):

30.6A @ 240 Vac

48A @ 120 Vac

Max Temp Differential:

30°F

Min Temp Differential:

5°F

Differential:

Adjustable

5° to 30°F

Max Ambient Temp (°F):

150°F

Height:

5-5/8"

Width:

2"

Depth (Inches):

2-1/8"

Well Included:

No

Mount:

Vertical

Horizontal

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Aquastat Well, 121371A
SKU: 121371A
Resideo

Product Reviews

4.6 out of 10 reviews
100% would recommend this product
4.6
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
40%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Aquastat

My heater stopped blowing warm air into our rooms. The thermostat worked when put on the manual. So I thought it might be the aquastat. But before I replaced it I had a heat technician check it out. Easy to replace and we had heat now in the rooms.
Jim
East Strousdburg, PA.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Aquastat

It was good
ES
Nj
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

I installed the aquastat and it works perfectly
patrick
VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable Product Matched with service

My very old high-limit boiler control needed replacing. This was the right product. The flexible mounting feature and a reliable manufacturer was just what I needed.
Just-In-Time Rich
Chicago, IL
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Product works great
Country boy
Dubois pa
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

does the job

works well as a circulator controller for my circulator pump on an indoor wood boiler closed-loop system. I wish the info sheet that came with it had more detailed options for wiring it up.
Uniterm Resurrector
Franklin, ME
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Good set of contacts to attach wires to. Can not be vertically mounted.
Gus
Mankato,MN
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Do it right the first time!!

this product is the only one that I could find that would run my boiler fan on temp. rise
Mikey
Boyceville Wi.
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked as expected

Bought a HTP Ultra Indirect Water Heater and needed to control it (using as a buffer tank / heat exchanger in my radiant system). I had NO experience or knowledge of these things. This strapped right on. Was a bit hard to wire - I had the wires striped too long, had to shorten them to 1/3"
Evan
Prior Lake, MN
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Aquastat solvs a problem.

I bought this to add an additional function to my Greenwood wood fired hydronic heater. The furnace has an overheat firebox damper close switch and and an all pumps off-on switch. I needed to add the ability to turn on a pump to dump extra heat into the garage floor. The house loops were not enough to sometimes pull all the heat from the furnace causing the damper to close. (70 degrees in the wood shop in winter!) The aquastats are simple to install and are easy to calibrate. The wire posts are robust and can stand up to repeated removal of the crimp fittings. I would recommend them to anyone, pro or tyro.
ClassVtony
Nevada City CA.
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: does this aquastat comes with a well?

Asked by Mark 12 years ago

Add your answer

* Required Field
-

It does not. They have them listed separately.

Was this review helpful to you?

Q: Is this aquastat considered a drywell unit. I want to be sure that no changes to the water level need to be made in order to install the unit.

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It is a drywell unit; you should not need to make any changes to the water level in order to install it.

Was this review helpful to you?
- Evan

I just installed & reviewed this product. The bulb is about 6" total length and slid into my HTP Ultra's horizontal well. The aquastat has a half-moon metal piece on the back side that catches the back side of the well's collar and tightens up, holding the aquastat to the well.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy