Apply to be a TradeMaster!
Main product image of 1/2" Aquastat Well, 121371A
Magnifying glass
Hover image to zoom

1/2" Aquastat Well, 121371A

Brand:
Resideo
SKU:
121371A
Rating:
(19)
Q&A:
(5)
1/2" Aquastat Well, 121371A
Magnifying glass
Hover image to zoom
$47.93 each
In Stock
In Stock
Get 70 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Insulation
1-1/2"
Product Highlight: Material
Copper

Description

–

121371A is a 1/2" Aquastat Well with Well Clamp Assembly manufactured by Resideo. 


Specs

–
Application:

Accessory

Size:

1/2"

Insertion Length:

3"

Shell ID:

3/8"

Bulb Size:

3/8" x 3"

Insulation:

1-1/2"

Capillary Diameter:

5/64"

Material:

Copper

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Size
CURRENT ITEM
1/2"
1/2" Aquastat Well
SKU: 121371A-OMI
1/2"

You May Also Need

High or Low Limit Aquastat, 100-240-Degree(F) range, 5-30-Degree(F) Adj Differential, L4006A2007
SKU: L4006A2007
Resideo

Product Reviews

4.89 out of 19 reviews
100% would recommend this product
4.89
out of 19 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 19 reviews

I would buy this product again

Bought a used boiler that was missing the aquastat well and this was the perfect replacement.
Boiler Bill
Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

The right part at the right time. Thumbs up to Supply House
Jim the rinner
New Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great experience

Right part, and it was delivered very quickly.
particular customer
PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The part I needed at a great price!

The part I needed at a great price!
Brice
Atlanta GA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What can I say? It was the correct part and it works!

This thermowell is used to measure the water temperature in my swimming pool. It threads into some PVC pipe where the thermostat box is located. I started getting a leak out of the top of the thermowell and found a pinhole leak in the old one. I didn't think I'd ever find a replacement, as my house was built in the 1950s, but much to my surprise, basically the same thermostat unit is still for sale today. This new well was a perfect match. I couldn't be more pleased!
Bryan the Corn Maze Master
Williamsport, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Boiler well 3/4 "

Great Cust. service helping me find the correct part, came in 2 days and I had hot water working 2 hrs. later. How can you beat that ?
Pete
Weymouth Ma
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A Capillary thermostat well.

Used Used on the tankless water heater. The brass well is of solid construction and would purchase again.
Otis
Long Island, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as expected

Worked as expected
Adam
Bradford
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Aquastat

I use this on 6 unit hydronic heat system. Individual heaters/ thermostats. High temp activation. Easy install. Wish they had a lower price, but glad they were available.
Hp
Clinton, Il
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse.com has everything to meet your plumbing needs

I found the Aquastat well I needed at SupplyHouse.com. But the good news is that I received it in one day without paying a premium.
Big Ben
Philly
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Will this well work with aquastat L8148J1009?

Asked by Jaindesi 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this well will work with L8148J1009 aquastat.

Was this review helpful to you?

Q: Does this well work with Aquastat L6006A 1145?

Asked by Susan 13 years ago

Add your answer

* Required Field
-

Yep, that's what it's made for.

Was this review helpful to you?
-

Susan, Yes, that WELL will work just fine with the L6006-1145 aquastat. I do not have the part numbers handy but there are at least four Honeywell WELLS that will work with the various immersion well type aquastats. There is a long and a short version (from threads to mounting groove) and ¾” and ½” pipe threads. Other variations also exist but they are more specialized. Hope that helps. Mike

Was this review helpful to you?
-

yes it does the well is made to have the aquastat connect to it even mount to it. these to parts are made for each other. thad Sent from my iPad

Was this review helpful to you?

Q: What aquastat well fits L4007B

Asked by Big R 13 years ago

Add your answer

* Required Field
-

1/2" Aquastat Well SKU:121371A Brand: Honeywell

Was this review helpful to you?

Q: Can I use this well to make L6006C1018 a well aquastat versus only a strap on?

Asked by Mark 13 years ago

Add your answer

* Required Field
-

Yes and no. The aquastat will work as designed, but you would need to acquire/manufacture the clamp plate to attach it to the well.

Was this review helpful to you?
-

I am thinking you have a strap on type of temp probe you want to put into a well. Not sure, but the gains and cost to do as you are wanting to would not necessaraly be worth the cost/time. A well installed strap on probe is a hard to beat method with me! Hope I was of help.

Was this review helpful to you?

Q: Does this fit the Honeywell L4008A1015 SPST and does it come with the clamp to fasten the bulb in the well?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes it does, as that aquastat has a 3/8" bulb.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy