Shop Resideo Sale
Main product image of Pneumatic Airstream Insertion Thermostat Direct Acting (40 to 140 F)
Magnifying glass
Hover image to zoom
Pneumatic Airstream Insertion Thermostat Direct Acting (40 to 140 F)
Magnifying glass
Hover image to zoom
$1,523.52 each
In Stock
In Stock
Get 8 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
One-pipe, single setpoint, pneumatic thermostat used to provide proportional control of pneumatic valves and damper actuators in heating and air conditioning systems. Commonly used as discharge controllers for unit ventilators.

Features
  • Rod and tube insertion sensing element.
  • Wide throttling range.
  • Gage tee and tank valve facilitate checking line pressures.

Specifications
  • Application: Low Limit controller
  • Remote bulb: Yes
  • Setpoint: Single
  • Action: Direct Acting
  • Number of Pipes: 1
  • Setpoint Temperature: 40 F to 140 F
  • Air Connections: Barb fittings 1/4 in. (6 mm) poly tubing
  • Sensor Element: Invar rod and seamless brass tube, 18 3/4 in. (476 mm) long and 11/32 in. (9 mm) diameter
  • Max Safe Operating Pressure: 25 psi
  • Operating Temp. Range: 40 F to 140 F
  • Capacity: Low
  • Throttling Range: 10 F to 70 F
  • Includes: Fittings for mounting on sheet metal duct. Order restrictor separately.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy