The Day Savers – A National Tradesmen Day Contest
Main product image of Pneumatic Remote Bulb Thermostat Direct Acting (65 to 85 F)
Magnifying glass
Hover image to zoom
Pneumatic Remote Bulb Thermostat Direct Acting (65 to 85 F)
Magnifying glass
Hover image to zoom
LP916B1058 has been discontinued
Discontinued November 23, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Temperature Range (F)
65°F to 85°F
Product Highlight: Max Temp (F)
135°F Max Temp

Description

Two-pipe, single temperature, unit mounted, remote bulb pneumatic thermostat used to provide proportional control of pneumatic valves and damper actuators in heating and air conditioning systems.

Features
  • Liquid filled remote bulb
  • Direct Acting (DA), Reverse Acting (RA) and Heating/Cooling (DA/RA) models are available.

Specifications
  • Remote Bulb: Yes
  • Setpoint: Single
  • Number of Pipes: 2
  • Air Connections: Barb fittings 1/4 in. (6 mm)
  • Sensor: Bulb 1/2 x 5 7/8 in., capillary 36 in. (914 mm) long
  • Changeover Pressure:Heat 18 psi, Cool 9 psi

Specs

Temperature Range (F):

65°F to 85°F

Application:

Pneumatic

Max Temp (F):

135°F

Action:

Reverse Cooling

Direct Heating

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm