The Day Savers – A National Tradesmen Day Contest
Main product image of 24 Vac Spring return-foot mounted, 2 position, 2 wire w/ field adj. min. pos
Magnifying glass
Hover image to zoom

24 Vac Spring return-foot mounted, 2 position, 2 wire w/ field adj. min. pos

Brand:
Honeywell
SKU:
M8415A1004
Rating:
(0)
Q&A:
(1)
24 Vac Spring return-foot mounted, 2 position, 2 wire w/ field adj. min. pos
Magnifying glass
Hover image to zoom
M8415A1004 has been discontinued
Discontinued February 20, 2026
This product was discontinued by the manufacturer.

Description

25 lb-in. spring return damper actuators provide two-position, three-position, floating, or modulating control of economizer systems, ventilation dampers and combustion air dampers used in residential or commercial HVAC equipment.

Features
  • Synchronous Motor.
  • Quiet, high efficiency drive motor.
  • Spring returns motor shaft to normal position on power interruption.
  • High impact, glass-fiber reinforced plastic case is rugged, lightweight and corrosion resistant.
  • Uses Q298B Linkage.


Specifications
  • Description: Spring return-foot mounted, 2 position, 2 wire w/field adj. min. pos., 24 Vac
  • Control Signal: 2 Position,SPST
  • Fail Safe Mode: Spring Return
  • Rotation To Open: CCW
  • Torque Rating (lb-in.): 25 lb-in
  • Torque Rating, Breakaway (lb-in.): 25 lb-in
  • Fixed Stroke: Yes
  • Timing Min (sec): 90 Sec
  • External Auxiliary Switches Available: yes
  • Frequency: 50, 60 Hz
  • Mounting: foot mounted
  • Temperature Range, Operating (F): -25 to 125F
  • Timing Opening, Nominal (sec): 90 Sec

Specs

Product Type:

Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how do i reverse rotation

Asked by visa 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The rotation is controlled by the P & P1 terminals.

Was this review helpful to you?