Apply to be a TradeMaster!
Main product image of Adjustable Micro-Solid Core, N/O, Current Switch, 50A
Magnifying glass
Hover image to zoom

Adjustable Micro-Solid Core, N/O, Current Switch, 50A

Brand:
Honeywell
SKU:
MCS-NO-A-50A
Rating:
(0)
Q&A:
(0)
Adjustable Micro-Solid Core, N/O, Current Switch, 50A
Magnifying glass
Hover image to zoom
$79.00 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
5°F to 104°F
Product Highlight: Amperage
50 Amps
Product Highlight: Position
Normally Open

Description

–

Bring reliability, accuracy and savings to your business and buildings with Honeywell current switching solutions. With simplified installation, you'll find both cost and time savings packed into these compact switches. Once installed, you can rest easy. They'll let you know when there's an issue needing your attention.


MCS SERIES (MINI-ADJUSTABLE)

  • Ultra small, fits almost anywhere
  • Low amperage detection
  • Solid core; adjustable

Specs

–
Product Type:

Switch

Core Type:

Solid

Humidity Range:

0 to 95% RH (Non Condensing)

Temperature Range (F):

5°F to 104°F

Amperage:

50

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy