Apply to be a TradeMaster!
Main product image of MLH Series Gauge Pressure Sensor (0-1000 psig, 4-20mA, 1/4" SAE Female Schrader)
Magnifying glass
Hover image to zoom

MLH Series Gauge Pressure Sensor (0-1000 psig, 4-20mA, 1/4" SAE Female Schrader)

Brand:
Honeywell
SKU:
MLH01KPSCDJ1241
Rating:
(0)
Q&A:
(0)
MLH Series Gauge Pressure Sensor (0-1000 psig, 4-20mA, 1/4" SAE Female Schrader)
Magnifying glass
Hover image to zoom
MLH01KPSCDJ1241 has been discontinued
Discontinued December 25, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Connection Type
SAE Female Connection

Description

–
The MLH Series is a two-wire 4-20mA gauge pressure sensor. This digitally compensated sensor offers an unparalleled value/performance combination, making it an ideal solution for demanding applications. Available in pressure ranges up to 1000 psi.

Features:
  • Available in 50, 150, 300, 500 and 1000 psi
  • All metal wetted parts for use in wide variety of fluid applications
  • Suitable for use with freon and ammonia based cooling systems
  • No internal elastomeric seals mean no o-ring compatibility issues
  • Less than 2 ms response time provides accurate, high speed measurement
  • Select models available with 1/4-in. SAE female Schrader connection with valve depressor

Specifications:
  • Materials: Black plastic housing, A model AS-4133 HS-PPA; in contact with media SST 304L and Haynes 214 alloy
  • Electrical Connections: Cable (3 meter)
  • Voltage: 9.5Vdc to 30Vdc
  • Operating Temperature Range (F): -40 F to +257 F
  • Approvals: CE
  • Output: 4-20 mA, 2-wire
  • Connection Size (in.): 1/4" SAE female Schrader
  • Pressure Range (psi): 0-1000 psig
  • Accuracy: ±0.25% of full scale span
  • Proof pressure: 2X Working Pressure Range
  • Burst pressure: 10X Working Pressure Range

Specs

–
Product Type:

Pressure Sensor

Connection Type:

SAE Female

Output:

4-20mA

Measurement Range:

-40.0° to 257.0°F

PSI Range:

0-1000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm