Apply to be a TradeMaster!
Main product image of Replacement Operator for MZV Zone Valves, no end switch
Magnifying glass
Hover image to zoom

Replacement Operator for MZV Zone Valves, no end switch

SKU:
MZV521-RP
Rating:
(0)
Q&A:
(0)
Replacement Operator for MZV Zone Valves, no end switch
Magnifying glass
Hover image to zoom
MZV521-RP has been discontinued
Discontinued December 16, 2019
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Replacement Operator for MZV Zone Valves, no end switch
SKU:MZV521RP
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Used With
MZV Zone Valves
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Amperage
0.25 Amps

Description

–


Specifications
  • Description:Replacement Operator for MZV524E, MZV525E, MZV526E, MZV527E Zone Valves w/ end switch
  • Application: Replacement Part for MZV Series Zone Valves
  • Voltage: 24 Vac
  • Frequency: 60 Hz
  • Auxiliary End Switch: none
  • Maximum Ambient Temperature (F): 240F

Specs

–
Application:

Replacement Part

Voltage:

24V

Position:

Normally Closed

Max Temp (F):

240°F

Hertz:

60

Auxiliary Switch:

No

Used With:

MZV Zone Valves

Max Pressure (PSI):

125

Amperage:

0.25

Time Cycle:

10-20 Seconds Open, 3-6 Seconds Close

Wiring:

18" Leads

Material:

Bronze

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.