Shop Resideo Sale
Main product image of Flame Rectifier Pilot w/ I tip style (0.025" Orifice)
Magnifying glass
Hover image to zoom

Flame Rectifier Pilot w/ I tip style (0.025" Orifice)

Brand:
Honeywell
SKU:
Q179A1183
Rating:
(0)
Q&A:
(0)
Flame Rectifier Pilot w/ I tip style (0.025" Orifice)
Magnifying glass
Hover image to zoom
$497.15 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Height
4-5/8"
Product Highlight: Width (Inches)
1-11/16" Width
Product Highlight: Depth (Inches)
3" Depth

Description

–
Overview: Q179A,B Gas Pilot Burner Assemblies use the flame rectification principle to prove the flame. Q179A,B are used in conjunction with a suitable electronic flame safeguard control on industrial or commercial gas and gas pilot ignited oil burners.

Features:
  • Q179A is a gas pilot assembly (with a flame electrode rod) and ignition electrode, making it suitable for applications requiring an interrupted or intermittent electrically ignited gas pilot burner.
  • Q179B has only the flame electrode and is suitable for use in continuous pilot applications.
  • Primary aerated type burner is equipped with stainless steel fins that provide the proper flame rod area to ground area ratio for maximum flame signal and flame stabilization.
  • Stainless steel electrode(s) are mounted in ceramic insulators, which permit electrode adjustment.
  • Rajah connectors facilitate disconnecting (A1126 has terminal screws).
  • Bracket permits side or end mounting.
  • For Intermittent or Interrupted Ignition
  • Port and Burner Tip Style: I
  • Aeration: Primary
  • Includes: Ignition Electrode Only
  • Used With: Q624 or other suitable ignition transformer
  • Gas Fitting: 1/4" compression coupling
  • Wiring Terminal Type: Rajah
  • Specs

    –
    Application:

    For Intermittent or Interrupted Ignition

    Fuel Type:

    Natural Gas

    Height:

    4-5/8"

    Width (Inches):

    1-11/16"

    Depth (Inches):

    3"

    Gas Consumption:

    2.0 cfh

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy