Apply to be a TradeMaster!
Main product image of Flame Rectifier Pilot w/ 45° left hand port and tip style (0.025" Orifice)
Magnifying glass
Hover image to zoom

Flame Rectifier Pilot w/ 45° left hand port and tip style (0.025" Orifice)

Brand:
Honeywell
SKU:
Q179B1109
Rating:
(0)
Q&A:
(0)
Flame Rectifier Pilot w/ 45° left hand port and tip style (0.025" Orifice)
Magnifying glass
Hover image to zoom
Q179B1109 has been discontinued
Discontinued May 31, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas

Description

–
Overview: Q179A,B Gas Pilot Burner Assemblies use the flame rectification principle to prove the flame. Q179A,B are used in conjunction with a suitable electronic flame safeguard control on industrial or commercial gas and gas pilot ignited oil burners.

Features:
  • Q179A is a gas pilot assembly (with a flame electrode rod) and ignition electrode, making it suitable for applications requiring an interrupted or intermittent electrically ignited gas pilot burner.
  • Q179B has only the flame electrode and is suitable for use in continuous pilot applications.
  • Primary aerated type burner is equipped with stainless steel fins that provide the proper flame rod area to ground area ratio for maximum flame signal and flame stabilization.
  • Stainless steel electrode(s) are mounted in ceramic insulators, which permit electrode adjustment. Rajah connectors facilitate disconnecting (A1126 has terminal screws).
  • Bracket permits side or end mounting.
  • Specs

    –
    Application:

    For continuous (standing) pilot

    Fuel Type:

    Natural Gas

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm