Apply to be a TradeMaster!
Main product image of Miniature Flame Rectifier Pilot Single Wing Rear Target Mount and L tip style (0.024" Orifice)
Magnifying glass
Hover image to zoom

Miniature Flame Rectifier Pilot Single Wing Rear Target Mount and L tip style (0.024" Orifice)

Brand:
Honeywell
SKU:
Q179C1025
Rating:
(0)
Q&A:
(0)
Miniature Flame Rectifier Pilot Single Wing Rear Target Mount and L tip style (0.024" Orifice)
Magnifying glass
Hover image to zoom
Q179C1025 has been discontinued
Discontinued November 9, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Mount
Rear

Description

–
Overview: Q179A,B Gas Pilot Burner Assemblies use the flame rectification principle to prove the flame. Q179A,B are used in conjunction with a suitable electronic flame safeguard control on industrial or commercial gas and gas pilot ignited oil burners.

Features:
  • Q179C is a gas pilot assembly (with a flame electrode rod) and ignition electrode, making it suitable for applications requiring an interrupted or intermittent electrically ignited gas pilot burner.
  • Q179D has only the flame electrode and is suitable for use in continuous pilot applications.
  • Primary aerated type burner is equipped with stainless steel fins that provide the proper flame rod area to ground area ratio for maximum flame signal and flame stabilization.
  • Stainless steel electrode(s) are mounted in ceramic insulators, which permit electrode adjustment.
  • Rajah connectors facilitate disconnecting.
  • Specs

    –
    Application:

    For Intermittent or Interrupted Ignition

    Fuel Type:

    Natural Gas

    Mount:

    Rear

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm