Apply to be a TradeMaster!
Main product image of Q7002 Interface Modules for dc voltage, current, or resistive inputs
Magnifying glass
Hover image to zoom

Q7002 Interface Modules for dc voltage, current, or resistive inputs

Brand:
Honeywell
SKU:
Q7002B1009
Rating:
(0)
Q&A:
(0)
Q7002 Interface Modules for dc voltage, current, or resistive inputs
Magnifying glass
Hover image to zoom
$573.53 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Q7002 Interface Modules allow controllers with an otherwise incompatible signal to control an Economizer Logic Module or Direct Coupled Actuator.

Features
  • 24 Vac or 24 Vdc power
  • Available for input signals: dc voltage, current, or resistive; and pulse-width modulation (PWM).
  • Available to provide output: analog voltage or current for an actuator.
  • Inputs and outputs are jumper-selectable and include adjustable zero and span.
  • Output is jumper-selectable direct or reverse acting.
  • Includes reference voltage and current to power an input device or sensor.
  • PWM time base is user-selectable with positive or negative input reference; all ranges have 255-step resolution.
  • Multiplex mode enables one PWM signal from a Building Automation System (BAS) controller to address and control up to eight interface modules.

Specifications
  • Description: Transducer, Accepts dc voltage, current, or resistive input and provides a voltage or current output
  • Supply Voltage: 24 Vac ±20%, 24 Vdc
  • Mounting: Enclosure (NEMA 1) with mounting tabs
  • Frequency: 60 Hz
  • Output Burden: 0 to 20 mA < 500 ohm; 0 to 10 Vdc > 500 Ohm
  • Comments: Input: dc voltage, current, or resistive, Output: voltage or current output
  • Used with: Direct-Coupled Proportional Actuators and Modutrol Motors

Specs

–
Product Type:

Interface Module

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy