Shop Resideo Sale
Main product image of Q7002 Interface Modules for pulse width modulation inputs
Magnifying glass
Hover image to zoom

Q7002 Interface Modules for pulse width modulation inputs

Brand:
Honeywell
SKU:
Q7002C1007
Rating:
(0)
Q&A:
(0)
Q7002 Interface Modules for pulse width modulation inputs
Magnifying glass
Hover image to zoom
$609.23 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Q7002 Interface Modules allow controllers with an otherwise incompatible signal to control an Economizer Logic Module or Direct Coupled Actuator.

Features
  • 24 Vac or 24 Vdc power
  • Available for input signals: dc voltage, current, or resistive; and pulse-width modulation (PWM).
  • Available to provide output: analog voltage or current for an actuator.
  • Inputs and outputs are jumper-selectable and include adjustable zero and span.
  • Output is jumper-selectable direct or reverse acting.
  • Includes reference voltage and current to power an input device or sensor.
  • PWM time base is user-selectable with positive or negative input reference; all ranges have 255-step resolution.
  • Multiplex mode enables one PWM signal from a Building Automation System (BAS) controller to address and control up to eight interface modules.

Specifications
  • Description: Transducer, Accepts a pulse-width modulation (PWM) signal and provides a voltage output
  • Supply Voltage: 24 Vac ±20%, 24 Vdc
  • Mounting: Enclosure (NEMA 1) with mounting tabs
  • Frequency: 60 Hz
  • Output Burden: 0 to 20 mA < 500 ohm; 0 to 10 Vdc > 500 Ohm
  • Comments: Input: PWM signal, Output: analog voltage
  • Used with: Direct-Coupled Proportional Actuators and Modutrol Motors

Specs

–
Product Type:

Interface Module

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy