Apply to be a TradeMaster!
Main product image of Interface Module for W936 and W945 Controls
Magnifying glass
Hover image to zoom

Interface Module for W936 and W945 Controls

Brand:
Honeywell
SKU:
Q7330A1004
Rating:
(0)
Q&A:
(0)
Interface Module for W936 and W945 Controls
Magnifying glass
Hover image to zoom
$249.50 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
90 Series Motors

Description

–
For converting Series 90 Modutrol IV motors to Series 70 (electronic) control.

Features
  • Mounts and works inside wiring box of any series 90 Modutrol IV Motor.
  • Protected from weather by motor's NEMA 3 wiring box.
  • Mates to motor's quick-connect terminals and provides screw terminals for control wiring connections.
  • Features solid-state circuitry with surface mount components.
  • Cover holds module in place, screws not required.
  • Includes (except Q7330A) reversing switch to allow replacement of electrically normally open or electrically normally closed motors.

Specifications
  • Description: Interface module, provides adjustable zero & span, voltage or current control
  • Application Type: Electric
  • Control Signal: Provides interface to W936 Control. Adapts M91XX to function as M73XX model.
  • Frequency: 50, 60 Hz
  • Power Consumption Driving (VA): 2 VA
  • Electrical Connections: Terminal Board
  • Mounting: Mounts to quick-connects inside Mod Motor
  • Comments: Fits inside wiring junction box of Modutrol IV Motor
  • Temperature Range: -40 F to 150 F
  • Used with: Series 90 for conversion to Series 70

Specs

–
Product Type:

Interface Module

Used With:

90 Series Motors

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy