Apply to be a TradeMaster!
Main product image of Flame Amplifier, Ultraviolet, FFRT: 2 to 4 sec
Magnifying glass
Hover image to zoom

Flame Amplifier, Ultraviolet, FFRT: 2 to 4 sec

Brand:
Honeywell
SKU:
R7249A1003
Rating:
(0)
Q&A:
(0)
Flame Amplifier, Ultraviolet, FFRT: 2 to 4 sec
Magnifying glass
Hover image to zoom
R7249A1003 has been discontinued
Discontinued August 26, 2019
This product was discontinued by the manufacturer.

Description

Flame Amplifier, Ultraviolet, FFRT: 2 to 4 sec for R4140, BC7000, R4075C, D, E, R4138C, D, FSP5075

Overview:
Solid state plug-in units respond to flame detector signal and indicate presence of flame.

Features:
  • Type: Ultraviolet
  • Use with BC7000; R4140; R4075C,D,E; R4138C,D Flame Safeguard controls and appropriate flame detector and FSP5075A1, FSP5075A3 Flame Amplifier Modules.
  • Type: Rectification
  • Flame Failure Response Time (sec): 2 to 4 sec
  • Self Checking: None (standard)
  • Use With Primary Safety Control: R4140, BC7000, R4075C, D, E, R4138C, D, FSP5075
  • Use With Flame Sensor: Gas, oil, coal - Infrared ( lead sulfide) C7015
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm