Apply to be a TradeMaster!
Main product image of Electronic Oil Primary w/ 15 second Lockout
Magnifying glass
Hover image to zoom
Electronic Oil Primary w/ 15 second Lockout
Magnifying glass
Hover image to zoom
R7284P1080 has been discontinued
Discontinued November 13, 2018
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Ignition Type
Intermittent, Interrupted
Product Highlight: Length
4-5/32"
Product Highlight: Height
2-1/2"
Product Highlight: Temperature Range (F)
-40°F to 147°F

Description

–
The R7284 oil primary is a microprocessor oil control, engineered to address and anticipate every industry need. Designed with a host of new benefits, every setting and diagnostic is user-friendly displayed and available in multiple languages.

  • Dimensions (in.): 4 5/32 in. long x 4 11/32 in. wide x 2 1/2 in. high
  • Temperature Range (F): -40 F to +147 F
  • Temperature Range (C): -40 C to +64 C
  • Mounting Junction box on main burner
  • Approvals, Underwriters Laboratories Inc.UL and cUL Component Recognized
  • Electrical Connections: Burner motor, oil valve, ignition, cad cell, limit, thermostat, alarm
  • Ignition Type: Interrupted and Intermittent
  • Display: 2 Line LCD display
  • Timing, Safety Switch: 15 sec.
  • Electrical Ratings, Contacts (full load): 7.4 A @ 120 Vac; 3.7 a @ 240 VacElectrical Ratings, Contacts (locked rotor)44.4 A @ 120 Vac; 22.2 A @ 240 Vac

Specs

–
Ignition Type:

Intermittent

Interrupted

Timing:

15 seconds

Display:

2 Line LCD Display

Length:

4-5/32"

Width:

4-11/32"

Height:

2-1/2"

Temperature Range (F):

-40°F to 147°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

ELECTRONIC OIL PRIMARY W 15 SEC LOCKOUT

CUSTOMER SERVICE PEOPLE ARE THE BEST SO HELPFUL AND POLITE
ARTIE
FLORIDA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?