Apply to be a TradeMaster!
Main product image of UV Flame Amplifier, 120 Vac Primary Control (FFRT 3.0 sec)
Magnifying glass
Hover image to zoom

UV Flame Amplifier, 120 Vac Primary Control (FFRT 3.0 sec)

Brand:
Honeywell
SKU:
R7795A1001
Rating:
(0)
Q&A:
(0)
UV Flame Amplifier, 120 Vac Primary Control (FFRT 3.0 sec)
Magnifying glass
Hover image to zoom
R7795A1001 has been discontinued
Discontinued April 8, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Max Temp (F)
135°F Max Temp
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Voltage
120v
Product Highlight: Temperature Range (F)
-40°F to 135°F
Product Highlight: Height
5"
Product Highlight: Depth (Inches)
5-1/4" Depth

Description

Provide solid state, electronic flame safeguard protection for commercial and industrial single or dual fuel burners.

Features:
  • Include flame signal amplifiers that are color-coded: purple for ultraviolet and green for rectification.
  • Require a plug-in prepurge timer of 1.5, 7, 10, 30, 60, or 90 seconds.
  • Mount on a Q795A Wiring subbase with two captive screws.
  • Include line voltage airflow switch to prove airflow from the start of prepurge through the run period.
  • Prevent start-up with lockout if flame or a flame simulating failure exists.
  • Full Function Primary Safety Control, Intermittent Pilot, Ultraviolet
  • Application: Provides Flameout Protection plus Automatic control of Commercial and Industrial Gas and Oil Burners
  • Flame Failure Response Time: 3 seconds nominal
  • Purging Time: Determined by Plug-in Purge Timer
  • Safety Switch Timing: Electronic - 10 seconds, Mechanical - 15 seconds
  • Electrical Connections: Terminals in Q795 Wiring Subbase
  • Alarm Relay Switching: 120Vac Output for Alarm
  • Required Components: ST795 Prepurge Timer and Q795 Wiring Subbase
  • Specs

    Voltage:

    120v

    Frequency:

    60 Hz

    50 Hz

    Min Temp (F):

    -40°F

    Temperature Range (F):

    -40°F to 135°F

    Max Temp (F):

    135°F

    Height:

    5"

    Width:

    5"

    Depth (Inches):

    5-1/4"

    Fuel Type:

    Oil

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm