Apply to be a TradeMaster!
Main product image of Flame Amplifier, Dynamic Self Check for C7012E,F, for 7800 Series Relay Modules
Magnifying glass
Hover image to zoom

Flame Amplifier, Dynamic Self Check for C7012E,F, for 7800 Series Relay Modules

Brand:
Honeywell
SKU:
R7847C1005
Rating:
(0)
Q&A:
(0)
Flame Amplifier, Dynamic Self Check for C7012E,F, for 7800 Series Relay Modules
Magnifying glass
Hover image to zoom
$644.35 each
In Stock
In Stock
Get 1 Thu, Oct 1
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
7800 SERIES Relay Modules

Description

–
Overview:
Solid state plug-in amplifiers that respond to flame detector inputs to indicate the presence of flame when used with 7800 SERIES relay modules.

Features:
  • Flame failure response time of 0.8 or 3.0 seconds.
  • Flame signal strength ranges from 0.0 to 5.0 Vdc.
  • Plug into 7800 relay module through printed circuit board edge connector keyed for proper orientation.
  • Flame signal test jacks to measure amplifier flame signal voltage.
  • Color-coded labels identify flame detection type. Dynamic Self-Check Amplifier test the detectors and all electronic components in the flame detection system 7800 SERIES relay module locks out on safety shutdown with flame detection system failure.
  • Compatible with existing Honeywell flame detectors (order separately).
  • Type: Rectification
  • Flame Failure Response Time (sec): 2.0 sec or 3.0 sec
  • Self Checking: Dynamic Self-Check
  • Use With Primary Safety Control: 7800 SERIES Relay Modules
  • Use With Flame Sensor: Gas, oil, coal: Ultraviolet Flame Sensor C7012E, F
  • Specs

    –
    Used With:

    7800 SERIES Relay Modules

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy