Shop Resideo Sale
Main product image of Ampli Check Optical Flame Amplifier for 7800 Series, White (FFRT 2 or 3 sec)
Magnifying glass
Hover image to zoom

Ampli Check Optical Flame Amplifier for 7800 Series, White (FFRT 2 or 3 sec)

Brand:
Honeywell
SKU:
R7851B1000
Rating:
(0)
Q&A:
(0)
Ampli Check Optical Flame Amplifier for 7800 Series, White (FFRT 2 or 3 sec)
Magnifying glass
Hover image to zoom
$318.39 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
7800 SERIES Relay Modules
Product Highlight: Color
White

Description

–
Solid state plug-in amplifiers that respond to flame detector inputs to indicate the presence of flame when used with 7800 SERIES relay modules.

Features:
  • Flame failure response time of 0.8 or 3.0 seconds.
  • Flame signal strength ranges from 0.0 to 5.0 Vdc.
  • Plug into 7800 relay module through printed circuit board edge connector keyed for proper orientation.
  • Flame signal test jacks to measure amplifier flame signal voltage.
  • Color-coded labels identify flame detection type. Dynamic Self-Check Amplifier test the detectors and all electronic components in the flame detection system 7800 SERIES relay module locks out on safety shutdown with flame detection system failure.
  • Compatible with existing Honeywell flame detectors (order separately).
  • Use With Flame Sensor: Gas, Oil, Coal: Optical (UV, Visible Light) C7927, C7962
  • Specs

    –
    Used With:

    7800 SERIES Relay Modules

    Color:

    White

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Minipeeper UV Sensor - 1/2" Mounting
    SKU: C7027A1023
    Honeywell

    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy