Apply to be a TradeMaster!
Main product image of 120 Vac Protectorelay w/ 3.0 second FFTR
Magnifying glass
Hover image to zoom
120 Vac Protectorelay w/ 3.0 second FFTR
Magnifying glass
Hover image to zoom
RA890F1288 has been discontinued
Discontinued September 25, 2021
This product was discontinued by the manufacturer.
Suggested Alternative:
On-Off Primary Control w/ Shutter Drive
Brand:
Honeywell
SKU:RM7890A1015
(3)
Order by today, receive 28 by Friday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
120v

Description

Note: To replace this item, in addition to purchasing RM7890A1015, you will need to purchase these items as well: R7847A1033 & Q7800A1005 .

Overview: Primary control provides solid state, electronic flame safeguard protection for industrial and commercial single or dual fuel burners for rectification type flame detection.

Features:
  • Uses rectification principle of electronic flame detection.
  • Replaces RA890E in most applications and mounts on same Q270A1024 Subbase.
  • Recycles if flame signal lost while in Run. Failure to establish pilot results in a lockout.
  • Safe-start check prevents start-up if flame-simulating failure occurs in flame detector circuit.
  • Includes built-in protection against ignition crossover in flame rod systems.
  • Includes SPDT alarm contacts.
  • Solid state circuitry.
  • Mounts and removes easily through use of captive mounting screws.
  • Mounting base is made of strong thermoplastic.
  • Specs

    Safety Timing:

    15 Seconds

    Application:

    Primary control for rectification application

    Voltage:

    120v

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Fri

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Took care of the problem!

    Worked out great. Received it on time, no damage.
    RW
    Kansas City
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?