Apply to be a TradeMaster!
Main product image of 120 Vac Protectorelay w/ 0.8 second FFTR (30 sec Safety Switch Timing)
Magnifying glass
Hover image to zoom

120 Vac Protectorelay w/ 0.8 second FFTR (30 sec Safety Switch Timing)

Brand:
Honeywell
SKU:
RA890F1338
Rating:
(0)
Q&A:
(0)
120 Vac Protectorelay w/ 0.8 second FFTR (30 sec Safety Switch Timing)
Magnifying glass
Hover image to zoom
RA890F1338 has been discontinued
Discontinued November 19, 2021
This product was discontinued by the manufacturer.
Suggested Alternative:
On-Off Primary Control w/ Shutter Drive
Brand:
Honeywell
SKU:RM7890A1015
(3)
Order by today, receive 32 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
120v

Description

Note: To directly replace this item, please purchase RM7890A1015, R7847A1025, and Q7800F1004.

Overview: Primary control provides solid state, electronic flame safeguard protection for industrial and commercial single or dual fuel burners for rectification type flame detection.

Features:
  • Uses rectification principle of electronic flame detection.
  • Replaces RA890E in most applications and mounts on same Q270A1024 Subbase.
  • Recycles if flame signal lost while in Run. Failure to establish pilot results in a lockout.
  • Safe-start check prevents start-up if flame-simulating failure occurs in flame detector circuit.
  • Includes built-in protection against ignition crossover in flame rod systems.
  • Includes SPDT alarm contacts.
  • Solid state circuitry.
  • Mounts and removes easily through use of captive mounting screws.
  • Mounting base is made of strong thermoplastic.
  • Safety Switch Timing: 30 seconds
  • Specs

    Safety Timing:

    30 Seconds

    Application:

    Primary control for rectification application

    Voltage:

    120v

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm