
| Application: | Multi-Stage (Heat/Cool) Heat Pump |
|---|---|
| Changeover: | Auto Manual |
| Display: | Digital |
| Mount: | Square |
| Stages: | 3 Heat/2 Cool Heat Pump 2 Heat/2 Cool |
| User Interface: | Touchscreen |
| Options: | Wireless Auto Changeover Large Display |
| Programmability: | 7 Day Geolocation 5-2 Day 24 Hour 5-1-1 Day Programmable |
| Power Method: | Hardwired |
| Operating Humidity: | 5 to 90% RH, non-condensing |
| Operating Temp Range: | 37°F to 102°F |
| Color: | Black |
| Accuracy: | 1°F |
| Wireless: | Yes |
| Warranty: | 2 Year Limited |